Flat Shipping

Flat Shipping at €24.99 + VAT

TURNSTILE TK-500 Tokens - Pack Of 500 | AC3XQY 2XHW7

TURNSTILE TK-500 Tokens - Pack Of 500

Item: AC3XQY Model: TK-500Cross Ref: 2XHW7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€584.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTokens
FinishBrass
MaterialBrass
Overall Height1/8"
Overall Length1"
Overall Width1"
Compatible With Grainger Part Number2XHW4
Display Qty500
For Use WithToken Box
Product TypeToken

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)83.19
Ship length (cm)23.5
Ship width (cm)17.78
HS code7308909590
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE TK-500 Tokens - Pack Of 500
€584.48 /pack