TURNSTILE 4000-SS-34 Automatic Open/close Gate 1 Or 2 Way | AG2EYA 31HH37

TURNSTILE 4000-SS-34 Automatic Open/close Gate 1 Or 2 Way

Item: AG2EYA Model: 4000-SS-34Cross Ref: 31HH37
In Stock

Get it by Tuesday, Jun 10

€14,300.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Open/Close Gate
Arm Opening36"
Control TypeElectric
Exit TypeControlled
FinishBrushed
Gate StyleSingle Swing
IncludesMounting Hardware
Includes Mounting HardwareIncluded
MaterialStainless Steel
Operation1 Or 2 Way
Operation OrientationLeft Hand, Right Hand
Overall Height42"
Overall Length6"
Overall Width42"
RotationRight Hand, Left Hand
StyleSingle Swing
Voltage110V
Ada ComplianceYes
Exit StyleControlled
Operating Voltage110V
Product TypeSwing Gate
StandardsASTM

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)25.4
Ship length (cm)121.92
Ship width (cm)121.92
HS code7308909090

Product Details:

    • Arm Opening (In.) (36)

Product Variants

ProductModelOperationOverall WidthRotationMaterialFinishVoltageOverall HeightStylePrice
TURNSTILE 5001-EX Automatic Open/close Gate One Way | AD3EHV 3YMF8 5001-EXOne Way16 1/2"Left HandStainless SteelBrushed120V AC42"Single Swing€12,808.21
TURNSTILE 5001-EN Automatic Open/close Gate One Way | AD3EHW 3YMF9 5001-ENOne Way16 1/2"Left HandStainless SteelBrushed120V AC42"Single Swing€12,808.21
TURNSTILE 5002-EX Automatic Open/close Gate One Way | AD3EHX 3YMG1 5002-EXOne Way16 1/2"Right HandStainless SteelBrushed120V AC42"Single Swing€12,808.21
TURNSTILE 5002-EN Automatic Open/close Gate One Way | AD3EHY 3YMG2 5002-ENOne Way16 1/2"Right HandStainless SteelBrushed120V AC42"Single Swing€12,808.21
TURNSTILE 4001-MC-34-FE Automatic Open/close Gate 1 Or 2 Way | AG2EXQ 31HH28 4001-MC-34-FE1 Or 2 Way42"Left HandSteelBright Chrome110V42"Single Swing€9,755.14
TURNSTILE 4001-MC-34-LE Automatic Open/close Gate 1 Or 2 Way | AG2EXR 31HH29 4001-MC-34-LE1 Or 2 Way42"Left HandSteelBright Chrome110V42"Single Swing€9,755.14
TURNSTILE 4002-MC-34-FE Automatic Open/close Gate 1 Or 2 Way | AG2EXT 31HH30 4002-MC-34-FE1 Or 2 Way42"Right HandSteelBright Chrome110V42"Single Swing€9,755.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 4000-SS-34 Automatic Open/close Gate 1 Or 2 Way
€14,300.04 /unit