TURNSTILE 1102-BlL-LE 3 Arm | AC3PCV 2VAZ1

TURNSTILE 1102-BlL-LE 3 Arm

Item: AC3PCV Model: 1102-BlL-LECross Ref: 2VAZ1
In Stock

Get it by Tuesday, Jun 10

€5,571.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnstile
Arm Length17"
Control TypeMechanical
Exit TypeFree
FinishPowder Coated
Gate StyleWaist High
HardwareIncluded
IncludesNot Applicable
Includes Mounting HardwareIncluded
MaterialStainless Steel
OperationOne Way
Operation OrientationRight Hand
Overall Height36"
Overall Length28"
Overall Width24 1/4"
RotationRight Hand
Product Type3-Arm Turnstile
StandardsASTM

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)109.86
Ship length (cm)107.32
Ship width (cm)107.95
HS code7308909590
Country of OriginCA

Product Variants

ProductModelOperationRotationFinishOverall HeightOverall WidthMaterialHardwareVoltagePrice
TURNSTILE 1101-BL-FE 3 Arm | AC3PCR 2VAY7 1101-BL-FETwo WayLeft HandPowder Coated36"24 1/4"Stainless SteelIncluded-€4,142.92
TURNSTILE 1101-BL-LE 3 Arm | AC3PCT 2VAY8 1101-BL-LEOne WayLeft HandPowder Coated36"24 1/4"Stainless SteelIncluded-€4,173.18
TURNSTILE 1102-BL-FE 3 Arm | AC3PCU 2VAY9 1102-BL-FETwo WayRight HandPowder Coated36"24 1/4"Stainless SteelIncluded-€4,142.92
TURNSTILE 1101E-BL-FE 3 Arm | AC3PCW 2VAZ2 1101E-BL-FETwo WayLeft HandPowder Coated36"24 1/4"Stainless SteelIncluded24V DC€5,789.08
TURNSTILE 1101E-BL-LE 3 Arm | AC3PCX 2VAZ3 1101E-BL-LEOne WayLeft HandPowder Coated36"24 1/4"Stainless SteelIncluded24V DC€5,789.08
TURNSTILE 1102E-BL-FE 3 Arm | AC3PCY 2VAZ4 1102E-BL-FETwo WayRight HandPowder Coated36"24 1/4"Stainless SteelIncluded24V DC€5,755.21
TURNSTILE 1102E-BL-LE 3 Arm | AC3PCZ 2VAZ5 1102E-BL-LEOne WayRight HandPowder Coated36"24 1/4"Stainless SteelIncluded24V DC€5,789.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 1102-BlL-LE 3 Arm
€5,571.86 /unit