TURNSTILE 1002-S 4-arm | AC3PAL 2VAT1

TURNSTILE 1002-S 4-arm

Item: AC3PAL Model: 1002-SCross Ref: 2VAT1
In Stock

Get it by Tuesday, Jun 10

€2,232.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurnstile
Control TypeMechanical
FinishBrushed Chrome
HardwareIncluded
Includes Mounting HardwareIncluded
MaterialSteel
OperationOne Way
Overall Height40"
Overall Length36"
Overall Width36"
Type4 Arm
Arm Length20 1/2"
Product Type4-Arm Turnstile
StandardsASTM

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)99.06
Ship length (cm)76.84
Ship width (cm)76.2
HS code7308909590
Country of OriginCA

Product Variants

ProductModelFinishOperationOverall HeightOverall WidthMaterialHardwarePrice
TURNSTILE 1001-M 4-arm | AC3PAD 2VAP3 1001-MMirror ChromeOne Way40"36"SteelIncluded€1,361.73
TURNSTILE 1002-M 4-arm | AC3PAE 2VAP4 1002-MMirror ChromeOne Way40"36"SteelIncluded€1,405.38
TURNSTILE 1001-S 4-arm | AC3PAK 2VAP9 1001-SBrushed ChromeOne Way40"36"SteelIncluded€1,686.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TURNSTILE 1002-S 4-arm
€2,232.08 /unit