Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY WNMG 432 TM T9125 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Tm Chip-Breaker | CU7DGR

TUNGALOY WNMG 432 TM T9125 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Tm Chip-Breaker

Item: CU7DGR Model: WNMG 432 TM T9125Cross Ref: 38UE33
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeWNMG 432 TM T9125
Chip-breaker CodeTM
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting ApplicationMedium Cutting
Cutting DirectionNeutral
Cutting Edge Length0.343"
FinishTitanium Aluminum Nitride, Aluminum Oxide
Included Angle80°
Inscribed Circle1/2"
Insert CodeWNMG432
Insert Holding TypeStraight Hole
Insert StyleWNMG
MaterialCarbide
Number Of Cutting Edges6
Primary Material ApplicationAll Materials
RakeNegative
Secondary Material ApplicationSteel
ShapeTrigon
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Depth Of Cut0.1969"
Finish - MachiningTiCN+Al2O3
Manufacturer GradeT9125
Material - MachiningCarbide
Measurement SystemFractional Inch
Secondary Material Application Iso CodeP

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesCutting DirectionPrice
TUNGALOY 6786052 Trigon Turning Insert | CU7DGF 6786052WNMG433WNMG1/2"4.76 mm0.047"THS3Neutral€16.27
TUNGALOY 6785713 Trigon Turning Insert | CU7DGG 6785713WNMG332WNMG3/8"4.76 mm0.031"AFW3Neutral€13.47
TUNGALOY 6773888 Trigon Turning Insert | CU7DGH 6773888WNMG432WNMG1/2"4.76 mm0.031"AFW3Neutral€17.68
TUNGALOY 6780875 Trigon Turning Insert | CU7DGJ 6780875WNMG431WNMG1/2"4.76 mm0.016"TM3Neutral€16.80
TUNGALOY 6780708 Trigon Turning Insert | CU7DGK 6780708WNMG432WNMG1/2"4.76 mm0.031"TSF3Neutral€16.80
TUNGALOY 6780900 Trigon Turning Insert | CU7DGL 6780900WNMG431WNMG1/2"4.76 mm0.016"TSF3Neutral€16.80
TUNGALOY 6994026 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick | CU7DGM 6994026WNMG431WNMG1/2"0.188"0.016"Stainless Steel6Neutral€15.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY WNMG 432 TM T9125 Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 3/16 Inch Thick, Tm Chip-Breaker