Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY TCMT16T308-PS T9115 Triangle Turning Insert, 9.53 mm Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DGE

TUNGALOY TCMT16T308-PS T9115 Triangle Turning Insert, 9.53 mm Inscribed Circle, Neutral, Ps Chip-Breaker

Item: CU7DGE Model: TCMT16T308-PS T9115Cross Ref: 38UD14
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusChip-breaker CodeCutting Edge LengthPrice
TUNGALOY TPMN 432 AH120 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFD TPMN 432 AH120TPMN432TPMN11°1/2"0.188"0.031"No0.866"€16.77
TUNGALOY 6805209 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFE 6805209TPGW221TPGW11°1/4"1/8"0.016"No-€170.92
TUNGALOY 6812281 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFF 6812281TPGN222TPGN11°1/4"1/8"0.031"No0.433"€67.13
TUNGALOY 6772476 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFG 6772476TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6774059 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFH 6774059TCMT21.5.5TCMT1/4"2.38 mm0.008"PS0.433"€12.00
TUNGALOY 6781185 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFJ 6781185TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6772466 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFK 6772466TCMT21.51TCMT1/4"2.38 mm0.016"PS0.433"€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY TCMT16T308-PS T9115 Triangle Turning Insert, 9.53 mm Inscribed Circle, Neutral, Ps Chip-Breaker