Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY DNMG 332 TM T9115 Diamond Turning Insert, Dnmg Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius | CU7DEJ

TUNGALOY DNMG 332 TM T9115 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CU7DEJ Model: DNMG 332 TM T9115Cross Ref: 38UD98
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeDNMG 431 TS T9115
Chip-breakerYes
Chip-breaker CodeTM
Clearance Angle
Corner Radius1/32"
Cutting ApplicationMedium Cutting
Cutting DirectionNeutral
Depth Of Cut0.1969"
Finish - MachiningTiCN+Al2O3+TiN
Included Angle55°
Inscribed Circle3/8"
Insert CodeDNMG332
Insert Holding TypeStraight Hole
Insert StyleDNMG
Manufacturer GradeT9115
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges4
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
RakeNegative
Secondary Material ApplicationCast Iron, Steel
Secondary Material Application Iso CodeK, P
ShapeRhombic
StandardsISO 26623-1
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesCutting DirectionPrice
TUNGALOY 6843406 Diamond Turning Insert, Ccgt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCG 6843406CCGT21.51CCGT1/4"0.094"0.016"AL2Neutral€18.61
TUNGALOY 6837456 Diamond Turning Insert, Ccgt Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCH 6837456CCGT1.5.5CCGT0.172"0.078"0.008"JS2Neutral€25.71
TUNGALOY 6801368 Diamond Turning Insert, Ccgw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCJ 6801368CCGW32.52CCGW3/8"5/32"0.031"Yes2Neutral€189.08
TUNGALOY 6888191 Diamond Turning Insert, Ccgw Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCK 6888191CCGW1.5.5CCGW0.172"0.078"0.008"Yes1Neutral€70.16
TUNGALOY 6856761 Diamond Turning Insert, Ccmt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCL 6856761CCMT21.51CCMT1/4"0.094"0.016"PS2Neutral€11.71
TUNGALOY 6856763 Diamond Turning Insert, Ccmt Insert, Neutral, 5/32 Inch Thick, 0.0080 Inch Corner Radius | CU7DCM 6856763CCMT32.5.5CCMT3/8"5/32"0.008"PS2Neutral€14.85
TUNGALOY 6805037 Diamond Turning Insert, Ccmw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCN 6805037CCMW32.52CCMW3/8"5/32"0.031"Yes2Neutral€122.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY DNMG 332 TM T9115 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius