Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY DNMG 331 TM T9125 Diamond Turning Insert, Dnmg Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius | CU7DEN

TUNGALOY DNMG 331 TM T9125 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius

Item: CU7DEN Model: DNMG 331 TM T9125Cross Ref: 38UD97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
ApplicationMedium
Cast Iron (k) CompatibilityYes
Chip-breaker CodeTM
Chip-breaker StyleYes
Clearance Angle
Corner Radius0.016"
Cutting ApplicationMedium Cutting
Cutting DirectionNeutral
Hardened (h) CompatibilityNo
Included Angle55°
Inscribed Circle3/8"
Insert ApplicationMedium
Insert CodeDNMG331
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert StyleDNMG
MaterialCarbide
Non Ferrous CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationAll Materials
RakeNegative
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
ShapeRhombic
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness0.188"
Workpiece CompatibilitySteel
Ansi CodeDNMG 431 TM T9115
Chip-breakerYes
Depth Of Cut0.1969"
Finish - MachiningTiCN+Al2O3+TiN
Manufacturer GradeT9125
Material - MachiningCarbide
Measurement SystemFractional Inch
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesCutting DirectionPrice
TUNGALOY 6843406 Diamond Turning Insert, Ccgt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCG 6843406CCGT21.51CCGT1/4"0.094"0.016"AL2Neutral€18.61
TUNGALOY 6837456 Diamond Turning Insert, Ccgt Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCH 6837456CCGT1.5.5CCGT0.172"0.078"0.008"JS2Neutral€25.71
TUNGALOY 6801368 Diamond Turning Insert, Ccgw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCJ 6801368CCGW32.52CCGW3/8"5/32"0.031"Yes2Neutral€189.08
TUNGALOY 6888191 Diamond Turning Insert, Ccgw Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCK 6888191CCGW1.5.5CCGW0.172"0.078"0.008"Yes1Neutral€70.16
TUNGALOY 6856761 Diamond Turning Insert, Ccmt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCL 6856761CCMT21.51CCMT1/4"0.094"0.016"PS2Neutral€11.71
TUNGALOY 6856763 Diamond Turning Insert, Ccmt Insert, Neutral, 5/32 Inch Thick, 0.0080 Inch Corner Radius | CU7DCM 6856763CCMT32.5.5CCMT3/8"5/32"0.008"PS2Neutral€14.85
TUNGALOY 6805037 Diamond Turning Insert, Ccmw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCN 6805037CCMW32.52CCMW3/8"5/32"0.031"Yes2Neutral€122.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY DNMG 331 TM T9125 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/64 Inch Corner Radius
€14.22 /unit