Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY CNMG 432 TM T9105 Diamond Turning Insert, Cnmg Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius | CU7DDC

TUNGALOY CNMG 432 TM T9105 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CU7DDC Model: CNMG 432 TM T9105Cross Ref: 38UD77
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
ApplicationMedium
Cast Iron (k) CompatibilityYes
Chip-breaker CodeTM
Chip-breaker StyleYes
Clearance Angle
Corner Radius0.031"
Cutting ApplicationMedium Cutting
Cutting DirectionNeutral
Cutting Edge Length0.508"
Hardened (h) CompatibilityNo
Included Angle80°
Inscribed Circle1/2"
Insert ApplicationMedium
Insert CodeCNMG432
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert StyleCNMG
MaterialCarbide
Non Ferrous CompatibilityNo
Number Of Cutting Edges4
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
RakeNegative
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
ShapeRhombic
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness0.188"
Ansi CodeCNMG 432 TM T9105
Chip-breakerYes
Depth Of Cut0.1969"
Manufacturer GradeT9105
Material - MachiningCarbide
Measurement SystemFractional Inch
StandardsISO 26623-1

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleInscribed CircleThicknessCorner RadiusChip-breaker CodeNumber Of Cutting EdgesCutting DirectionPrice
TUNGALOY 6843406 Diamond Turning Insert, Ccgt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCG 6843406CCGT21.51CCGT1/4"0.094"0.016"AL2Neutral€18.61
TUNGALOY 6837456 Diamond Turning Insert, Ccgt Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCH 6837456CCGT1.5.5CCGT0.172"0.078"0.008"JS2Neutral€25.71
TUNGALOY 6801368 Diamond Turning Insert, Ccgw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCJ 6801368CCGW32.52CCGW3/8"5/32"0.031"Yes2Neutral€189.08
TUNGALOY 6888191 Diamond Turning Insert, Ccgw Insert, Neutral, 5/64 Inch Thick, 0.0080 Inch Corner Radius | CU7DCK 6888191CCGW1.5.5CCGW0.172"0.078"0.008"Yes1Neutral€70.16
TUNGALOY 6856761 Diamond Turning Insert, Ccmt Insert, Neutral, 3/32 Inch Thick, 1/64 Inch Corner Radius | CU7DCL 6856761CCMT21.51CCMT1/4"0.094"0.016"PS2Neutral€11.71
TUNGALOY 6856763 Diamond Turning Insert, Ccmt Insert, Neutral, 5/32 Inch Thick, 0.0080 Inch Corner Radius | CU7DCM 6856763CCMT32.5.5CCMT3/8"5/32"0.008"PS2Neutral€14.85
TUNGALOY 6805037 Diamond Turning Insert, Ccmw Insert, Neutral, 5/32 Inch Thick, 1/32 Inch Corner Radius | CU7DCN 6805037CCMW32.52CCMW3/8"5/32"0.031"Yes2Neutral€122.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY CNMG 432 TM T9105 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius