Flat Shipping

Flat Shipping at €24.99 + VAT

TUNGALOY 6856678 Triangle Turning Insert, 6.35 mm Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DGA

TUNGALOY 6856678 Triangle Turning Insert, 6.35 mm Inscribed Circle, Neutral, Ps Chip-Breaker

Item: CU7DGA Model: 6856678Cross Ref: 38UF63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityYes
Chip-breaker CodePS
Chip-breaker StyleYes
Clearance Angle11°
Coating ProcessPVD
Corner Radius0.4 mm
Cutting ApplicationFinishing To Medium Cutting
Cutting Depth2.5 mm
Cutting DirectionNeutral
Cutting Edge Length11 mm
Hardened (h) CompatibilityNo
Included Angle60°
Inscribed Circle6.35 mm
Insert ApplicationMedium
Insert CodeTPMT221
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert MaterialCarbide
Insert StyleTPMT
MaterialCarbide
Non Ferrous CompatibilityNo
Number Of Cutting Edges3
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
RakePositive
Secondary Material ApplicationCast Iron, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, P
ShapeTriangle
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementMetric
Thickness3.18 mm
Workpiece CompatibilitySteel, Super Alloy
Chip-breakerYes
Depth Of Cut2.5 mm
Finish - MachiningTiAlN
Iso NumberTPMT110304-PS AH725
Manufacturer GradeAH725
Material - MachiningCarbide
Measurement SystemMetric
StandardsISO 1832/AM1-1998, JIS B4120-1998

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusChip-breaker CodeCutting Edge LengthPrice
TUNGALOY TPMN 432 AH120 Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFD TPMN 432 AH120TPMN432TPMN11°1/2"0.188"0.031"No0.866"€16.77
TUNGALOY 6805209 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFE 6805209TPGW221TPGW11°1/4"1/8"0.016"No-€170.92
TUNGALOY 6812281 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, 11 Degree Clearance Angle | CU7DFF 6812281TPGN222TPGN11°1/4"1/8"0.031"No0.433"€67.13
TUNGALOY 6772476 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFG 6772476TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6774059 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFH 6774059TCMT21.5.5TCMT1/4"2.38 mm0.008"PS0.433"€12.00
TUNGALOY 6781185 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFJ 6781185TPMT221TPMT11°1/4"3.18 mm0.016"PS0.433"€11.51
TUNGALOY 6772466 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Ps Chip-Breaker | CU7DFK 6772466TCMT21.51TCMT1/4"2.38 mm0.016"PS0.433"€12.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUNGALOY 6856678 Triangle Turning Insert, 6.35 mm Inscribed Circle, Neutral, Ps Chip-Breaker
€12.59 /unit