TUFTILE TT2460-SA-BRD-1 Ada Warning Pad Brick Red 60 Inch Length x 24 Inch Width | AF7CUZ 20VA60

TUFTILE TT2460-SA-BRD-1 Ada Warning Pad Brick Red 60 Inch Length x 24 Inch Width

Item: AF7CUZ Model: TT2460-SA-BRD-1Cross Ref: 20VA60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€281.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemADA Warning Pad
ColorRed
Depth0.406"
DesignRaised Truncated Domes
Length60"
Width24"
Ada CompliantYes
IncludesDrive Pins, Masonry Bit, Sealant
Includes Installation HardwareYes
Installation SurfaceConcrete
Installation TypeSurface Applied
MaterialPolymer
StandardsADAAG, CA TITLE 24, PROWAG
Surface DesignTruncated Domes
Thickness7/16"
Weight13 lbs.

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)7.62
Ship length (cm)155.58
Ship width (cm)64.14
HS code3918901000

Product Variants

ProductModelColorDesignDepthInstallation MethodPrice
TUFTILE TT2460-WS-BRD-1 Ada Warning Pad Brick Red 60 Inch Length x 24 Inch Width | AF7CUW 20VA57 TT2460-WS-BRD-1RedRaised Truncated Domes0.406"Pressed In Fresh Concete€370.91
RFQ
TUFTILE TT2460-SA-CRD-1 Ada Warning Pad Colonial Red 60 Inch Length x 24 Inch Width | AF7CVA 20VA61 TT2460-SA-CRD-1RedRaised Truncated Domes0.406"-€266.12
TUFTILE TT2460-SA-YEL-1 Ada Warning Pad Yellow 60 Inch Length x 24 Inch Width | AF7CVB 20VA62 TT2460-SA-YEL-1YellowRaised Truncated Domes0.406"-€283.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TUFTILE TT2460-SA-BRD-1 Ada Warning Pad Brick Red 60 Inch Length x 24 Inch Width
€281.78 /unit