TSURUMI LB-800 Submersible Dewatering Pump 1 Hp 115v | AC7FRX 38H468

TSURUMI LB-800 Submersible Contractor Pump, 1 Hp, 115 V, 50 ft Cord

Item: AC7FRX Model: LB-800Cross Ref: 38H468
In Stock

Get it by Tuesday, Jun 10

€1,426.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Dewatering Pump
Amps9.6A
Base MaterialSteel
Bearing TypeDouble Shielded, Permanently Lubricated
Body MaterialAluminum
Cord Length50 ft.
Cord Size14 AWG
Cord Type3-Conductor STOW, Resists Water And Oil
Diameter7 9/16"
Duty CycleContinuous
Flow Rate @ 1 Ft.82 GPM
Flow Rate @ 10 Ft.77 GPM
Flow Rate @ 20 Ft.67 GPM
Flow Rate @ 25 Ft.60 GPM
Flow Rate @ 30 Ft.53 GPM
Flow Rate @ 35 Ft.45 GPM
Flow Rate @ 40 Ft.37 GPM
Flow Rate @ 5 Ft.82 GPM
Frequency60 Hz
FunctionDewatering
HandleTop Carrying
Height13.437"
Hp1 hp
Impeller MaterialUrethane Rubber
Insulation ClassClass E
Length13 3/7"
Max. Dia. Solids1/4"
Max. Flow Rate @ 15 Ft.72 GPM
Max. Head59 ft.
Max. Media Temp.104°F
Min. Sump Pit Dia.12"
Min. Water Depth12"
Motor TypePermanent Split Capacitor
No. Of Conductors3
Outlet Size2"
Outlet TypeMNPT
Phase1
Rpm3300 RPM
Seal MaterialSilicone Carbide
SeriesLB Series
Shaft MaterialStainless Steel
Switch ActuationNo Switch Included
Thermal ProtectionAutomatic
Top MaterialDie Cast Aluminum
TypeConstruction Site, Residential Dewatering
Voltage115V AC
Warranty2 yrs.
Width7.562"
Body Dia.7 9/16"
Max. Diameter Solids1/4"
Overall Height13 7/16"
Rated Voltage115V
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)25.4
Ship length (cm)43.18
Ship width (cm)27.94
HS code8413702004
Country of OriginTW

Product Details:

    • Submersible dewatering pump ideal for continuous-duty use in ponds, waterfalls, fountains and industrial wastewater supply to remove sediments or contaminants
    • Slimline design facilitates compatibility with 8-inch pipes
    • Oil lifter for lubricating the seal faces and dual-inside mechanical seal with SiC faces for a longer operational life
    • Top discharge facility enhances maximum motor cooling efficiency, thereby allowing extended dry-run capacities

Product Variants

ProductModelHpFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Max. HeadOutlet SizeRpmDiameterFlow Rate @ 1 Ft.Price
TSURUMI LB-1500 Submersible Dewatering Pump 2 Hp 115v | AC7FRZ 38H470 LB-15002 hp111 GPM108 GPM69 ft.3"3480 RPM7 3/8"111 GPM€3,786.27

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSURUMI LB-800 Submersible Contractor Pump, 1 Hp, 115 V, 50 ft Cord
€1,426.33 /unit