Flat Shipping

Flat Shipping at €24.99 + VAT

TSURUMI LB-480A Automatic Dewatering Pump 2/3 Hp 110v | AC7FRW 38H467

TSURUMI LB-480A Automatic Dewatering Pump 2/3 Hp 110v

Item: AC7FRW Model: LB-480ACross Ref: 38H467
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,232.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Submersible Dewatering Pump
Amps6.1A
Base MaterialSteel
Bearing TypeDouble Shielded, Permanently Lubricated
Body MaterialAluminum
Cord Length32 ft.
Cord Size16 AWG
Cord Type3-Conductor STOW, Resists Water And Oil
Diameter8 3/4"
Duty CycleContinuous
Flow Rate @ 1 Ft.62 GPM
Flow Rate @ 10 Ft.57 GPM
Flow Rate @ 20 Ft.44 GPM
Flow Rate @ 25 Ft.36 GPM
Flow Rate @ 30 Ft.23 GPM
Flow Rate @ 35 Ft.11 GPM
Flow Rate @ 5 Ft.62 GPM
Frequency60 Hz
FunctionDewatering
HandleTop Carrying
Height11 1/4"
Hp2/3 hp
Impeller MaterialUrethane Rubber
Insulation ClassClass E
Length11 1/4"
Max. Dia. Solids1/4"
Max. Flow Rate @ 15 Ft.50 GPM
Max. Head39 ft.
Max. Media Temp.104°F
Min. Sump Pit Dia.12"
Min. Water Depth12"
Motor TypePermanent Split Capacitor
No. Of Conductors3
Outlet Size2"
Outlet TypeMNPT
Phase1
Rpm3255 RPM
Seal MaterialSilicone Carbide
SeriesLB Series
Shaft MaterialStainless Steel
Switch ActuationSensor
Thermal ProtectionAutomatic
Top MaterialDie Cast Aluminum
TypeConstruction Site, Residential Dewatering
Voltage110V AC
Warranty2 yrs.
Width8 3/4"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)25.4
HS code8413702004
Country of OriginTW

Product Details:

    • Suction (Screened Bottom)

Product Variants

ProductModelHpVoltageFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Cord LengthMax. HeadRpmFlow Rate @ 1 Ft.Price
TSURUMI LB-800A Automatic Dewatering Pump 1 Hp 115v | AC7FRY 38H469 LB-800A1 hp115V AC82 GPM77 GPM50 ft.59 ft.3300 RPM82 GPM€1,555.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSURUMI LB-480A Automatic Dewatering Pump 2/3 Hp 110v
€1,232.00 /unit