Flat Shipping

Flat Shipping at €24.99 + VAT

TSURUMI 50TM2.4S-63 (115V) Sewage Ejector Pump, 1/2, 110V AC, No Switch Included, 72 Gpm Flow Rate

Item: CU7CWG Model: 50TM2.4S-63 (115V)Cross Ref: 20LR14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,122.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage Ejector Pump
Amps5.8A
Base MaterialResin
Body Dia.9 5/16"
Body MaterialTitanium
Cord Length32 ft.
Cord Length - Pumps32 ft.
Dia.9 5/16"
Diameter9 5/16"
Discharge Dia.2"
Discharge GenderFemale
Duty CycleContinuous
Flow Rate @ 10 Ft.72 GPM
Flow Rate @ 10 Ft. Of Head72 GPM
Flow Rate @ 15 Ft. Of Head62 GPM
Flow Rate @ 20 Ft.52 GPM
Flow Rate @ 20 Ft. Of Head52 GPM
Flow Rate @ 40 Ft.6 GPM
Flow Rate @ 40 Ft. Of Head6 GPM
Height14 3/16"
Housing MaterialTitanium
Hp1/2 hp
Impeller MaterialGlass Fiber Reinforced Plastic
Impeller Material - PumpsResin
Input Phase Ac1
Max. Dia. Solids25/64"
Max. Flow Rate @ 15 Ft.62 GPM
Max. Head43 ft.
Max. Head - Pumps43 ft.
Max. Media Temp.104°F
Max. Solid Dia.25/64"
Min. Sump Pit Dia.8"
Motor TypeAir Filled
Off Point516"
On Point4 1/2"
Outlet Size2"
Outlet TypeFNPT
Overall Height14 3/16"
Phase1
Pump Body MaterialTitanium
Pump TypeElectric Submersible
Rpm3397 RPM
Seal MaterialSilicone Carbide
Shaft Seal MaterialSilicone Carbide
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Switch Type - PumpsNo Switch Included
Thermal ProtectionYes
Voltage120V AC
Rated Voltage120V AC
Shaft Seal Material - PumpsSilicone Carbide

Shipping Info:

Ship weight (kg) 8.8875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSURUMI 50TM2.4S-63 (115V) Sewage Ejector Pump, 1/2, 110V AC, No Switch Included, 72 Gpm Flow Rate
€2,122.18 /unit