Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI R 100 Mounting Bracket W5.91in For AD8XJR | AD8XKG 4NGE4

TSUBAKI R 100 Mounting Bracket W5.91in For AD8XJR

Item: AD8XKG Model: R 100Cross Ref: 4NGE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Frame StayPress In
Outside Width5.91"
TypeRobotrax 3D , Round
Accessory Height4.72"
Accessory Length5.91"
Accessory MaterialPlastic
Accessory Width5.9"
Bend Radius7.68"
ColorBlack, Silver
ComponentMounting Bracket
For Use With4NGC2
Link To Link Pitch1 1/2"
Mounting Bracket DesignSquare
Mounting Bracket TypeFixed End
Mounting Brackets IncludedYes
Number Of Links25
Number Of Pieces1
Outside Diameter5.9"
SeriesR100 Series
StyleRound

Shipping Info:

Ship weight (kg) 0.7313
Ship height (cm)2.54
Ship length (cm)14.99
Ship width (cm)14.99
HS code8431390010
Country of OriginDE

Product Details:

    • Sub-Brand: ROBOTRAX

Product Variants

ProductModelTypeOutside WidthFrame StayPrice
TSUBAKI R 040 Mounting Bracket W 3.23in For AD8XJM | AD8XKC 4NGD9 R 040Round3.23"Press In€32.85
TSUBAKI R 056 Mounting Bracket W 3.39in For AD8XJM | AD8XKD 4NGE1 R 056Round3.39"Press In€37.64
TSUBAKI R 075 Mounting Bracket W4.33in For AD8XJP | AD8XKE 4NGE2 R 075Round4.33"Press In€39.17
TSUBAKI R 085 Mounting Bracket W5.24in For AD8XJQ | AD8XKF 4NGE3 R 085Round5.24"Press In€44.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI R 100 Mounting Bracket W5.91in For AD8XJR
€43.56 /unit