Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI PL1HKE Power Lock(r) Ke Series Diameter 1.500 In | AD7ZCF 4HJR5

TSUBAKI PL1HKE Power Lock(r) Ke Series Diameter 1.500 In

Item: AD7ZCF Model: PL1HKECross Ref: 4HJR5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Lock(R)
Bolt SizeM6 x 25
Number Of Locking Bolts10
Outside Dia.2.562"
Outside Dia. Tolerance0.0018"
Overall Length1.26"
Shaft Dia.1 1/2"
Shaft Dia. Tolerance-0.0015"
Transmissible Torque682 lbs.-ft.
Flange TypeFlanged
For Shaft Diameter1 1/2"
MaterialCarbon Steel
Maximum Transmitted Torque682 lbs.-ft.
Outside Diameter / For Bore Diameter2 9/16"
Outside Diameter Tolerance+.0018"
Overall Width1.26"

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)6.51
Ship length (cm)3.2
Ship width (cm)3.2
HS code8483308090
Country of OriginCN

Product Variants

ProductModelShaft Dia. ToleranceOutside Dia. ToleranceTransmissible TorqueNumber Of Locking BoltsBolt SizeTransmissible ThrustPrice
TSUBAKI PL1BKE Power Lock(r) Ke Series Diameter 1.125 In | AD7ZCD 4HJR1 PL1BKE-0.0013"0.0015"326 lbs.-ft.9M5 x 206562 lbs.€123.93
TSUBAKI PL1DKE Power Lock(r) Ke Series Diameter 1.250 In | AD7ZCE 4HJR2 PL1DKE-0.0015"0.0018"402 lbs.-ft.10M5 x 207292 lbs.€130.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI PL1HKE Power Lock(r) Ke Series Diameter 1.500 In
€164.21 /unit