Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI PL1HFL Power Lock(r) Flutes Series Diameter 1.500 In | AD7ZCL 4HJU2

TSUBAKI PL1HFL Power Lock(r) Flutes Series Diameter 1.500 In

Item: AD7ZCL Model: PL1HFLCross Ref: 4HJU2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Lock(R)
Bolt SizeM6 x 18
Number Of Locking Bolts9
Outside Dia.2.559"
Outside Dia. Tolerance0.0015"
Overall Length1.224"
Shaft Dia.1 1/2"
Shaft Dia. Tolerance-0.0015"
Transmissible Torque908 lbs.-ft.
Flange TypeNone
For Shaft Diameter1 1/2"
Hub Contact Pressure20729 psi
Keyless Bushing TypeMulti-Screw Locking Assembly
MaterialCarbon Steel
Maximum Transmitted Torque908 lbs.-ft.
Outside Diameter / For Bore Diameter2 35/64"
Outside Diameter Tolerance+0.0015"
Overall Width1.224"
Screw Thread SizeM6 x 18

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)6.5
Ship length (cm)3.11
Ship width (cm)3.11
HS code8483308090
Country of OriginCN

Product Variants

ProductModelTransmissible TorqueNumber Of Locking BoltsBolt SizeShaft Dia. ToleranceOutside Dia. ToleranceTransmissible ThrustFor Shaft Dia.Overall WidthPrice
TSUBAKI PL1FL Power Lock(r) Flutes Series Diameter 1.000 In | AD7ZCG 4HJT6 PL1FL336 lbs.-ft.5M6 x 18-0.0013"0.0013"8070 lbs.--€110.87
TSUBAKI PL1BFL Power Lock(r) Flutes Series Diameter 1.125 In | AD7ZCH 4HJT7 PL1BFL454 lbs.-ft.6M6 x 18-0.0013"0.0013"9670 lbs.--€117.45
TSUBAKI PL1DFL Power Lock(r) Flutes Series Diameter 1.250 In | AD7ZCJ 4HJT8 PL1DFL589 lbs.-ft.7M6 x 18-0.0015"0.0015"---€123.22
TSUBAKI PL1FFL Power Lock(r) Flutes Series Diameter 1.375 In | AD7ZCK 4HJT9 PL1FFL740 lbs.-ft.8M6 x 18-0.0015"0.0015"---€116.35
TSUBAKI PL2GFL Power Lock(r) Flutes Series Diameter 2.4375 In | AD7ZCM 4HJU7 PL2GFL2728 lbs.-ft.9M8 x 22--26801 lbs.2 7/16"1.37"€172.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI PL1HFL Power Lock(r) Flutes Series Diameter 1.500 In
€147.11 /unit