TSUBAKI C2102HRB Riveted Roller Chain 10 Feet | AB4JTC 1YGZ3

TSUBAKI C2102HRB Riveted Roller Chain 10 Feet

Item: AB4JTC Model: C2102HRBCross Ref: 1YGZ3
In Stock

Get it by Thursday, Jun 12

€1,361.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
Chain ConstructionRiveted Pin
Chain Overall Width1.823"
Chain Roller Dia.1.562" , 3/4" , Heavy Conveyor , Riveted Pin , Roller Chain , Yes
Connecting End To Center Line0.98"
FeaturesThis Single-Strand Roller Chain Is Designed To Help Transfer Motion From One Set Of Sprockets To Another
Includes(1) Connecting Link
Industry Chain Pitch2 1/2"
Inside Width3/4"
Length10 ft.
LubricationSAE 10 To SAE 50
MaterialSteel
Max. Allowable Load3840 lbs.
Outside Pin Dia.3/8"
Overall Width1.81"
Pin Length1.81"
Pin Link Plate Thickness0.187"
Pin Outside Diameter3/8"
Pin TypeRiveted
Pitch2 1/2"
Pitch TypeDouble Pitch
Plate Height1 4/25"
Plate Thickness0.187"
Rivet End To Center Line0.83"
Roller Dia.1 9/16"
Roller Link Plate Height1.15"
SizeC2102H
Tensile Strength24300 lbs.
TypeConveyor , Single Strand
Width Between Roller Link Plates3/4"
Heavy SeriesYes
Number Of Links48 per 10 ft.
Overall Length10 ft.
Roller Diameter1 9/16"
StandardsANSI
Working Load Limit3840 lbs.

Shipping Info:

Ship weight (kg) 17.019
Ship height (cm)6.35
Ship length (cm)39.88
Ship width (cm)4.6
HS code7315110045
Country of OriginUS

Product Variants

ProductModelMaterialTypeTensile StrengthPitchBreaking StrengthOverall WidthRoller Dia.Width Between Roller Link PlatesPrice
TSUBAKI 25SSRB Riveted Roller Chain 10 Feet | AB4JPC 1YGP4 25SSRBStainless SteelSingle Strand26 lbs.1/4"26 lbs.0.339"1/8"1/8"€438.72
TSUBAKI 35SSRB Riveted Roller Chain 10 Feet | AB4JPF 1YGP7 35SSRBStainless SteelSingle Strand60 lbs.3/8"60 lbs.0.519"13/64"0.188"€391.76
TSUBAKI 60HRB Riveted Roller Chain 10 Feet | AB4JPV 1YGT2 60HRBSteelHeavy Series9920 lbs.3/4"2200 lbs.1.252"15/32"1/2"€255.60
TSUBAKI 80HRB Riveted Roller Chain 10 Feet | AB4JQA 1YGT7 80HRBSteelHeavy Series17640 lbs.1"3630 lbs.1.543"5/8"5/8"€511.94
TSUBAKI 80SSRB Riveted Roller Chain 10 Feet | AB4JQC 1YGT9 80SSRBStainless SteelSingle Strand397 lbs.1"397 lbs.1.406"5/8"5/8"€1,396.18
TSUBAKI C2040NTRB Riveted Roller Chain 10 Feet | AB4JRL 1YGX4 C2040NEPRBSteelSingle Strand3750 lbs.1"-0.717"0.312"0.312"€277.77
TSUBAKI C2050NTRB Riveted Roller Chain 10 Feet | AB4JRP 1YGX7 C2050NEPRBSteelSingle Strand6170 lbs.1 1/4"-0.878"2/5"3/8"€331.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2102HRB Riveted Roller Chain 10 Feet
€1,361.77 /unit