Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2040SA1RL Roller Link Sa-1 Attachment | AB4KRV 1YLC9

TSUBAKI C2040SA1RL Roller Link Sa-1 Attachment

Item: AB4KRV Model: C2040SA1RLCross Ref: 1YLC9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain SizeC2040
Connecting End To Center Line0.38"
Inside Pin Dia.0.156"
Length1"
LubricationSAE 10 To SAE 50
MaterialCarbon Steel
Max. Allowable Load595 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.705"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Temp. Range+15°F to +300°F
Tensile Strength3750 lbs.
Width Between Roller Link Plates0.312"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.02
Ship length (cm)2.54
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTemp. RangeTensile StrengthFinishInside Pin Dia.Price
TSUBAKI 80LSA1RL Roller Link Sa-1 Attachment | AB4KMV 1YKR5 80LSA1RLSteel1"5/8"80L-17600 lbs.Black Oxide0.312"€36.00
TSUBAKI 80SA1RL Roller Link Sa-1 Attachment | AB4KND 1YKT5 80SA1RLSteel1"5/8"80-15400 lbs.Plain0.312"€16.36
TSUBAKI 80ASSA1RL Roller Link Sa-1 Attachment | AB4KNW 1YKV3 80ASSA1RLStainless Steel1"5/8"80AS-40°F to +750°F-Plain0.312"€58.60
TSUBAKI C2040LSA1RL Roller Link Sa-1 Attachment | AB4KRH 1YLB7 C2040LSA1RLSteel1"0.312"C2040L-3530 lbs.Black Oxide0.156"€14.00
TSUBAKI C2040ASSA1RL Roller Link Sa-1 Attachment | AB4KTP 1YLE9 C2040ASSA1RLStainless Steel1"0.312"C2040AS-40°F to +750°F--0.156"€32.18
TSUBAKI C2042ASSA1RL Roller Link Sa-1 Attachment | AB4KTY 1YLF8 C2042ASSA1RLStainless Steel1"5/8"C2042AS-40°F to +750°F-Plain0.156"€41.69
TSUBAKI C2042LSA1RL Roller Link Sa-1 Attachment | AB4KUM 1YLH3 C2042LSA1RLSteel1"5/8"C2042L-3530 lbs.Black Oxide0.156"€20.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2040SA1RL Roller Link Sa-1 Attachment
€9.00 /unit