Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI C2040LSA2RL Roller Link Sa-2 Attachment | AB4KRL 1YLC1

TSUBAKI C2040LSA2RL Roller Link Sa-2 Attachment

Item: AB4KRL Model: C2040LSA2RLCross Ref: 1YLC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain SizeC2040L
Attachment TypeTab
Chain Overall Width0.717"
Chain Roller Dia.0.156" , 0.312" , 0.325" , 0.38" , 0.717" , Riveted Pin , Roller Attachment Link
Connecting End To Center Line0.38"
FinishBlack Oxide
Industry Chain Pitch1"
Inside Pin Dia.0.156"
Link TypeRoller Attachment Link
LubricationSelf Lubricating
MaterialSteel
Max. Allowable Load595 lbs.
Outside Pin Dia.0.156"
Overall Width0.717"
Pin Length0.705"
Pin Link Plate Thickness0.06"
Pin TypeRiveted
Pitch1"
Plate Height0.472"
Plate Thickness0.312"
Rivet End To Center Line0.325"
Roller Dia.0.312"
Roller Link Plate Height0.472"
Tensile Strength3530 lbs.
Width Between Roller Link Plates0.312"
Attachment NumberSA-2
Centerline To Attachment End0.38"
Centerline To Hole Center0.325"
Chain NumberC2040
Display Qty1
Extended Pin Diameter0.156"
For Chain Style (combined)Black Oxide Steel
Maximum Operating Temperature302°F
Minimum Operating Temperature14°F
Number Of Tab Holes1
Pin ContructionRiveted Pin
Roller Diameter19/64"
StandardsANSI

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTemp. RangeTensile StrengthFinishInside Pin Dia.Price
TSUBAKI C2040ASSA2RL Roller Link Sa-2 Attachment | AB4KRK 1YLB9 C2040ASSA2RLStainless Steel1"0.312"C2040AS-40°F to +750°F-Plain0.156"€33.33
TSUBAKI C2040SA2RL Roller Link Sa-2 Attachment | AB4KRX 1YLD2 C2040SA2RLCarbon Steel1"0.312"C2040+15°F to +300°F3750 lbs.-0.156"€7.68
TSUBAKI C2042ASSA2RL Roller Link Sa-2 Attachment | AB4KTZ 1YLF9 C2042ASSA2RLStainless Steel1"5/8"C2042AS-40°F to +750°F-Plain0.156"€41.69
TSUBAKI C2042SA2RL Roller Link Sa-2 Attachment | AB4KUP 1YLH6 C2042SA2RLCarbon Steel1"5/8"C2042+15°F to +300°F3750 lbs.-0.156"€11.02
TSUBAKI C2050LSA2RL Roller Link Sa-2 Attachment | AB4KVX 1YLL9 C2050LSA2RLSteel1 1/4"2/5"C2050L-5730 lbs.Black Oxide1/5"€16.39
TSUBAKI C2050SA2RL Roller Link Sa-2 Attachment | AB4KWG 1YLN9 C2050SA2RLCarbon Steel1 1/4"2/5"C2050+15°F to +300°F6170 lbs.-1/5"€9.23
TSUBAKI C2052ASSA2RL Roller Link Sa-2 Attachment | AB4KXJ 1YLT7 C2052ASSA2RLStainless Steel1 1/4"3/4"C2052AS-40°F to +750°F-Plain1/5"€60.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2040LSA2RL Roller Link Sa-2 Attachment
€15.49 /unit