Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 80SSRL Roller Link Standard | AB4KPP 1YKX2

TSUBAKI 80SSRL Roller Link Standard

Item: AB4KPP Model: 80SSRLCross Ref: 1YKX2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain Size80
Chain ConstructionRiveted Pin
Chain Overall Width1 25/64"
Connecting End To Center Line0.758"
FeaturesNon-Magnetic
FinishPlain
Heavy Series1.398" , 5/8" , No , Riveted Pin , Roller Link , Standard Riveted
Industry Chain Pitch1"
Inside Pin Dia.0.312"
Inside Width5/8"
Length1"
Link TypeRoller Link
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load397 lbs.
Outside Pin Dia.0.312"
Overall Width1.398"
Pin Length1.398"
Pin Link Plate Thickness1/8"
Pin Outside Dia.5/16"
Pin TypeRiveted
Pitch1"
Plate Height61/64"
Plate Thickness1/8"
Rivet End To Center Line16/25"
Roller Dia.5/8"
Roller Link Plate Height0.949"
Temp. Range-40°F to +750°F
Transverse PitchNot Applicable
TypeStandard
Width Between Roller Link Plates5/8"
Chain Number80
Material GradeGrade 304
Maximum Operating Temperature750°F
Minimum Operating Temperature-40°F
Number Of Strands1
Pin Outside Diameter5/16"
Resistance PropertiesCorrosion Resistant, High Temperature Resistant
Roller Chain StandardANSI
Roller Diameter5/8"
SeriesSS Series
StandardsANSI
Working Load Limit397 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)3.55
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeRoller Dia.Tensile StrengthTypeChain Overall WidthPlate ThicknessPkg. Qty.Price
TSUBAKI 60HRL Roller Link - Pack Of 5 Heavy Series | AB4KLL 1YKL1 60HRLSteel3/4"600.469"9920 lbs.Heavy Series1 1/4"1/8"5€25.33
TSUBAKI 80HRL Roller Link Heavy Series | AB4KPD 1YKW1 80HRLSteel1"805/8"17640 lbs.Heavy Series1 35/64"5/32"1€10.19
TSUBAKI 35 RL Chain Link Single Strand #35 - Pack Of 5 | AE7DHB 5X292 35 RLSteel3/8"35--Single Strand1/2"3/64"5€8.39
TSUBAKI 40 RL Chain Link Single Strand #40 - Pack Of 5 | AE7DHE 5X295 40 RLSteel1/2"40--Single Strand23/32"1/16"5€10.46
TSUBAKI 41 RL Chain Link Single Strand #41 - Pack Of 5 | AE7DHH 5X298 41 RLSteel1/2"41--Single Strand37/64"3/64"5€8.55
TSUBAKI 50 RL Chain Link Single Strand #50 - Pack Of 5 | AE7DHL 5X301 50 RLSteel5/8"50--Single Strand7/8"5/64"5€13.29
TSUBAKI 60 RL Chain Link Single Strand #60 - Pack Of 5 | AE7DHP 5X304 60 RLSteel3/4"60--Single Strand1 3/32"3/32"5€21.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 80SSRL Roller Link Standard
€36.27 /unit