Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 80HPOL Offset Link Hollow Pin | AB4KMK 1YKP5

TSUBAKI 80HPOL Offset Link Hollow Pin

Item: AB4KMK Model: 80HPOLCross Ref: 1YKP5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Link
Ansi Chain Size80
Breaking Strength1720 lbs.
Bushing Dia.5/8"
Bushing Dia. (in.)0.625"
Chain ConstructionCottered Pin
Chain Link Overall Width1.398" , 5/8" , Cottered Pin , Hollow Pin , No , Offset Link
Chain Overall Width1 11/32"
Connecting End To Center Line0.701"
FeaturesCross Rod Use Without Disconnecting Chain
FinishPlain
Industry Chain Pitch1"
Inside Pin Dia.0.448"
Inside Width5/8"
Link TypeOffset Link
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load1720 lbs.
Outside Pin Dia.0.448"
Overall Width1.398"
Pin Length1.341"
Pin Link Plate Thickness1/8"
Pin Outside Dia.29/64"
Pin TypeCottered
Pitch1"
Pitch TypeSingle Pitch
Plate Height61/64"
Plate Thickness1/8"
Rivet End To Center Line16/25"
Roller Dia.5/8"
Roller Link Plate Height0.949"
Tensile Strength10800 lbs.
TypeHollow Pin
Width Between Roller Link Plates5/8"
Heavy SeriesNo
Roller Diameter5/8"
StandardsANSI
Working Load Limit1720 lbs.

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)3.3
Ship length (cm)2.54
Ship width (cm)3.55
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialTensile StrengthPitchRoller Dia.Ansi Chain SizeInside Pin Dia.Overall WidthOutside Pin Dia.Price
TSUBAKI C2040HPOL Offset Link Hollow Pin | AB4KQQ 1YKZ9 C2040HPOLCarbon Steel2430 lbs.1"0.312"C20400.224"0.689"0.224"€20.59
TSUBAKI C2042HPOL Offset Link Hollow Pin | AB4KUE 1YLG5 C2042HPOLCarbon Steel2430 lbs.1"5/8"C20420.224"0.717"0.224"€26.50
TSUBAKI C2050HPOL Offset Link Hollow Pin | AB4KVC 1YLJ9 C2050HPOLCarbon Steel4410 lbs.1 1/4"2/5"C20500.284"0.878"0.284"€26.26
TSUBAKI C2052HPOL Offset Link Hollow Pin | AB4KXN 1YLU2 C2052HPOLCarbon Steel4410 lbs.1 1/4"3/4"C20520.284"0.878"0.284"€36.05
TSUBAKI C2060HPOL Offset Link Hollow Pin | AB4KYD 1YLV8 C2060HPOLCarbon Steel5950 lbs.1 1/2"0.469"C2060H0.33"1.055"0.33"€34.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 80HPOL Offset Link Hollow Pin
€47.28 /unit