Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 80ASA1RL Roller Link A-1 Attachment | AB4KNP 1YKU6

TSUBAKI 80ASA1RL Roller Link A-1 Attachment

Item: AB4KNP Model: 80ASA1RLCross Ref: 1YKU6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Link
Ansi Chain Size80AS
Attachment TypeTab
Chain ConstructionRiveted Pin
Chain Overall Width1.398"
Chain Roller Dia.0.268" , 1" , 1.398" , 1.441" , 5/8" , Horizontal Outward , No , Not Applicable , One Side , Riveted Pin , Roller Attachment Link
Connecting End To Center Line0.758"
FeaturesGreater Fatigue Strength, Higher Horsepower Ratings, Longer Wear Life
FinishPlain
Industry Chain Pitch1"
Inside Pin Dia.0.312"
Inside Width5/8"
Length1"
Link TypeRoller Attachment Link
LubricationSAE 10 To SAE 50
MaterialStainless Steel
Max. Allowable Load596 lbs.
Outside Pin Dia.0.312"
Overall Width1.398"
Pin Length1.398"
Pin Link Plate Thickness1/8"
Pin TypeRiveted
Pitch1"
Pitch TypeSingle Pitch
Plate Height0.949"
Plate Thickness1/8"
Rivet End To Center Line16/25"
Roller Dia.5/8"
Roller Link Plate Height0.949"
Tab Width0.752"
Temp. Range-40°F to +750°F
Width Between Roller Link Plates5/8"
Attachment LocationOne Side
Attachment NumberA-1
Centerline To Attachment End1.441"
Heavy SeriesNo
Roller Diameter5/8"
StandardsANSI
Tab OrientationHorizontal Outward
Working Load Limit2400 lbs.

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)3.55
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchRoller Dia.Ansi Chain SizeTensile StrengthFinishTemp. RangeInside Pin Dia.Price
TSUBAKI 80A1RL Roller Link A-1 Attachment | AB4KMD 1YKN8 80A1RLSteel1"5/8"8015400 lbs.Plain-0.312"€16.36
TSUBAKI 80LA1RL Roller Link A-1 Attachment | AB4KMP 1YKP9 80LA1RLSteel1"5/8"80L17600 lbs.Black Oxide-0.312"€35.94
TSUBAKI 80NPA1RL Roller Link A-1 Attachment | AB4KPF 1YKW3 80NPA1RLSteel1"5/8"80NP15400 lbs.Nickel Plated-0.312"€26.10
TSUBAKI C2040A1RL Roller Link A-1 Attachment | AB4KQJ 1YKZ2 C2040A1RLCarbon Steel1"0.312"C20403750 lbs.-+15°F to +300°F0.156"€8.25
TSUBAKI C2040LA1RL Roller Link A-1 Attachment | AB4KQX 1YLA6 C2040LA1RLSteel1"0.312"C2040L3530 lbs.Black Oxide-0.156"€14.00
TSUBAKI C2040ASA1RL Roller Link A-1 Attachment | AB4KTD 1YLD8 C2040ASA1RLStainless Steel1"0.312"C2040AS---40°F to +750°F0.156"€33.33
TSUBAKI C2042ASA1RL Roller Link A-1 Attachment | AB4KTW 1YLF6 C2042ASA1RLStainless Steel1"5/8"C2042AS-Plain-40°F to +750°F0.156"€41.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 80ASA1RL Roller Link A-1 Attachment
€64.84 /unit