Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60SH15 Sprocket, Quick Disconnect

Item: AJ8ZVP Model: 60SH15Cross Ref: 5XYD7
Limited Availability
€96.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeQuick Detachable
For Chain Pitch3/4"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter2 11/16"
Hub TypeOne Side
MaterialSteel
Maximum Bore Diameter1 5/8"
Minimum Bore Diameter1 11/16"
Outside Diameter3.98"
Pitch Diameter3.607"
Resistance PropertiesCorrosion Resistant
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"
Width With Bushing1.256"

Shipping Info:

Ship weight (kg) 0.5355
Ship length (cm)10.11
Ship width (cm)10.11
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 60JA11 | AJ8ZUU 60JA1160JA11€48.09
TSUBAKI 60JA13 | AJ8ZVD 60JA1360JA13€81.27
TSUBAKI 60SH14 | AJ8ZVJ 60SH1460SH14€83.93
TSUBAKI 60SH16 | AJ8ZVV 60SH1660SH16€105.20
TSUBAKI 60SDS17 | AJ8ZWA 60SDS1760SDS17€101.71
TSUBAKI 60SDS18 | AJ8ZWF 60SDS1860SDS18€120.43
TSUBAKI 60SDS19 | AJ8ZWL 60SDS1960SDS19€135.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60SH15 Sprocket, Quick Disconnect
€96.45 /unit