Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60Q26 Single Strand Sprocket 6.630 Inch Outside Diameter #60 | AF7BTV 20UF07

TSUBAKI 60Q26 Single Strand Sprocket 6.630 Inch Outside Diameter #60

Item: AF7BTV Model: 60Q26Cross Ref: 20UF07
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number60
Bushing RequiredQ1
Hub Dia.4 1/8"
Length Through Bore2.781"
MaterialCarbon Steel
Max. Bore2.688"
Number Of Teeth26
Outside Dia.6.63"
Pitch Dia.6.222"
TypeSplit Taper
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Number60
For Chain Pitch3/4"
For Number Of Strands1
Hub Diameter4 1/8"
Hub Projection1.291"
Hub TypeOne Side
Material GradeGrade 1045
Maximum Bore Diameter2 11/16"
Minimum Bore Diameter2 11/16"
Outside Diameter6.627"
Pitch Diameter6.222"
Required Bushing SeriesQ1
Resistance PropertiesCorrosion Resistant
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"
Width With Bushing2.49"

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)6.35
Ship length (cm)16.83
Ship width (cm)16.83
HS code8483901000
Country of OriginCN

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore Dia.For Chain PitchTypeHub Dia.Length Through BorePrice
TSUBAKI 25B22SS Sprocket # 25 Outer Diameter 1.889 Inch Ss | AE3YNY 5GVD8 25B22SS221.757"1.889"1/4"-Plain Bore1.438"5/8"€203.26
TSUBAKI 25B40SS Sprocket # 25 Outer Diameter 3.327 Inch Ss | AE3YPB 5GVE6 25B40SS403.187"3.327"3/8"-Plain Bore2"3/4"€480.85
TSUBAKI 35B40SS Sprocket # 35 Outer Diameter 4.990 Inch Ss | AE3YPJ 5GVG8 35B40SS404.78"4.99"1/2"-Plain Bore2 1/4"1"€517.43
TSUBAKI 40B40SS Sprocket # 40 Outer Diameter 6.660 Inch Ss | AE3YPX 5GVK0 40B40SS406.373"6.66"5/8"-Plain Bore3"1"€839.91
TSUBAKI 40B60SS Sprocket # 40 Outer Diameter 9.840 Inch Ss | AE3YPY 5GVK2 40B60SS609.554"9 21/25"5/8"-Plain Bore3"1"€932.19
TSUBAKI 80B11SS Sprocket # 80 Outer Diameter 4.010 Inch Ss | AE3YQL 5GVR4 80B11SS113.55"4.01"1"-Plain Bore2 13/16"1.562"€481.40
TSUBAKI 160B8 Sprocket-ansi #160 | AE8WRN 6G162 160B885.226"6.028"1 3/8"-Stock Bore--€331.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60Q26 Single Strand Sprocket 6.630 Inch Outside Diameter #60
€206.08 /unit