Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60B35 Plain Bore Sprocket, 1 Inch Height

Item: AJ8UVZ Model: 60B35Cross Ref: 5XXJ1
Limited Availability
€155.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Diameter1"
Bore TypePlain
FinishBlack Oxide
For Chain Number60
For Chain Pitch3/4"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter4"
Hub Projection0.791"
Hub TypeOne Side
IncludesSet Screws
Length Through Bore1 1/4"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter2 3/4"
Number Of Teeth35
Outside Diameter8.78"
Pitch Diameter8.367"
Resistance PropertiesCorrosion Resistant
Set Screw Location90° from Keyway
Set Screw Size5/16"
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"

Shipping Info:

Ship weight (kg) 4.725
Ship length (cm)22.3
Ship width (cm)22.3
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 60A10 | AJ8RUP 60A1060A10€24.59
TSUBAKI 60A12 | AJ8RUU 60A1260A12€26.02
TSUBAKI 60A15 | AJ8RVD 60A1560A15€28.86
TSUBAKI 60A16 | AJ8RVG 60A1660A16€29.81
TSUBAKI 60A18 | AJ8RVM 60A1860A18€31.86
TSUBAKI 60A20 | AJ8RVT 60A2060A20€34.07
TSUBAKI 60A21 | AJ8RVW 60A2160A21€35.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60B35 Plain Bore Sprocket, 1 Inch Height
€155.00 /unit