Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60661-Set Clamp Bolts 3D For AD8XJM | AD8XJZ 4NGD4

TSUBAKI 60661-Set Clamp Bolts 3D For AD8XJM

Item: AD8XJZ Model: 60661-SetCross Ref: 4NGD4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Bolts
Frame StayPress In
Outside Width0.394"
StyleRound
TypeRobotrax 3D
Accessory MaterialMetal
Accessory Width0.4"
ColorSilver
ComponentClamp Bolts
For Use With4NGA7
IncludesClamp Bolts
Mounting Bracket TypeFixed End, Moving End
Number Of Pieces1
Outside Diameter0.4"
SeriesR040 Series

Shipping Info:

Ship weight (kg) 0.6188
Ship height (cm)2.54
Ship length (cm)1.02
Ship width (cm)1.02
HS code3926909980
Country of OriginDE

Product Details:

    • Sub-Brand: ROBOTRAX

Product Variants

ProductModelOutside WidthTypeStyleFrame StayPrice
TSUBAKI 60660-Set Clamp Bolts 3D For AD8XJR | AD8XKB 4NGD8 60660-Set0.709"Robotrax 3DRoundPress In€19.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60661-Set Clamp Bolts 3D For AD8XJM
€17.63 /unit