Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60580-2000 Wire 3d Round Ouside Width 0.1in Length 6.5 Feet | AD8XJU 4NGC4

TSUBAKI 60580-2000 Wire 3d Round Ouside Width 0.1in Length 6.5 Feet

Item: AD8XJU Model: 60580-2000Cross Ref: 4NGC4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Wire
Frame StayPress In
Length6.5 ft.
Outside Width0.1"
StyleRound
TypeRobotrax 3D
Accessory MaterialSteel
Accessory Width0.1"
ColorSilver
ComponentSteel Wire
Outside Diameter0.1"

Shipping Info:

Ship weight (kg) 0.5062
Ship height (cm)2.54
Ship length (cm)0.25
Ship width (cm)0.25
HS code3926909980
Country of OriginDE

Product Details:

    • Sub-Brand: ROBOTRAX

Product Variants

ProductModelOutside WidthTypeStyleFrame StayPrice
TSUBAKI 60583-2000 Wire 3d Round Ouside Width 0.07in Length 6.5 Feet | AD8XJT 4NGC3 60583-20000.07"Robotrax 3DRoundPress In€19.94
TSUBAKI 60581-2000 Wire 3d Round Ouside Width 0.16in Length 6.5 Feet | AD8XJV 4NGC7 60581-20000.16"Robotrax 3DRoundPress In€30.35
TSUBAKI 60583-5000 Wire 3d Round Ouside Width 0.07in Length 16 Feet | AD8XJW 4NGC8 60583-50000.07"Robotrax 3DRoundPress In€47.65
TSUBAKI 60580-5000 Wire 3d Round Ouside Width 0.1in Length 16 Feet | AD8XJX 4NGC9 60580-50000.1"Robotrax 3DRoundPress In€54.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60580-2000 Wire 3d Round Ouside Width 0.1in Length 6.5 Feet
€19.83 /unit