Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 60 OL Chain Link Single Strand #60 - Pack Of 5 | AE7DHN 5X303

TSUBAKI 60 OL Chain Link Single Strand #60 - Pack Of 5

Item: AE7DHN Model: 60 OLCross Ref: 5X303
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Roller Chain Link
Ansi Chain Size60
ApplicationAutomobile Engines, Container Straddle Carriers, Crawler Drills, Draw Benches, Marine Diesel Engines, Oil-Well Drilling Equipment, Pump Drives, Roller Tables, Tilting Tables
Chain ConstructionRiveted Pin
Chain Overall Width1 3/32"
FeaturesHeat Treatment, Prelubrication
Industry Chain Pitch3/4"
Inside Pin Dia.0.234"
Inside Width1/2"
Link TypeOffset Link
MaterialSteel
Pin Outside Dia.15/64"
Pitch3/4"
Plate Thickness3/32"
Roller Chain Link ItemNo , Offset Link , Riveted Pin , Standard Riveted
TypeSingle Strand
Chain Number60
Heavy SeriesNo
LubricationMaintenance Free
Maximum Operating Temperature300°F
Minimum Operating Temperature15°F
Number Of Strands1
Pin Outside Diameter15/64"
Plate Height39/64", 23/32"
Roller Chain StandardANSI
Roller Diameter15/32"
SeriesRS Series
StandardsANSI, ASME
Tensile Strength9920 lbf.
Working Load Limit1980 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)6.35
HS code7315190000
Country of OriginJP

Product Variants

ProductModelPitchAnsi Chain SizeTensile StrengthRoller Dia.Inside Pin Dia.TypeChain Overall WidthPlate ThicknessPkg. Qty.Price
TSUBAKI 60HOL Offset Roller Link - Pack Of 5 Heavy Series | AB4KLK 1YKK9 60HOL3/4"609920 lbs.0.469"0.234"Heavy Series1 1/4"1/8"5€76.53
TSUBAKI 80HOL Offset Roller Link Heavy Series | AB4KPC 1YKV9 80HOL1"8017640 lbs.5/8"0.312"Heavy Series1 35/64"5/32"1€26.00
TSUBAKI 35 OL Chain Link Single Strand #35 - Pack Of 5 | AE7DHA 5X291 35 OL3/8"35--0.141"Single Strand1/2"3/64"5€31.47
TSUBAKI 40 OL Chain Link Single Strand #40 - Pack Of 5 | AE7DHD 5X294 40 OL1/2"40--0.156"Single Strand23/32"1/16"5€34.19
TSUBAKI 41 OL Chain Link Single Strand #41 - Pack Of 5 | AE7DHG 5X297 41 OL1/2"41--0.141"Single Strand37/64"3/64"5€28.17
TSUBAKI 50 OL Chain Link Single Strand #50 - Pack Of 5 | AE7DHK 5X300 50 OL5/8"50--1/5"Single Strand7/8"5/64"5€45.14
TSUBAKI 80 OL Chain Link Single Strand #80 | AF2PRG 6X530 80 OL1"80--0.312"Single Strand1 25/64"1/8"1€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 60 OL Chain Link Single Strand #60 - Pack Of 5
€63.02 /pack