Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 50SDS45 Sprocket, Quick Disconnect

Item: AJ8ZTV Model: 50SDS45Cross Ref: 5XYD1
Limited Availability
€199.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeQuick Detachable
For Chain Number50
For Chain Pitch5/8"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter3 3/16"
Hub Projection0.407"
Hub TypeOne Side
Length Through Bore3/4"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter2"
Minimum Bore Diameter1/2"
Number Of Teeth45
Outside Diameter9.31"
Pitch Diameter8.96"
Required Bushing SeriesSDS
Resistance PropertiesCorrosion Resistant
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"
Width With Bushing1.312"

Shipping Info:

Ship weight (kg) 2.9115
Ship length (cm)23.65
Ship width (cm)23.65
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 50JA13 | AJ8ZNN 50JA1350JA13€65.10
TSUBAKI 50JA14 | AJ8ZNU 50JA1450JA14€68.87
TSUBAKI 50JA15 | AJ8ZPB 50JA1550JA15€78.38
TSUBAKI 50JA16 | AJ8ZPG 50JA1650JA16€80.34
TSUBAKI 50SH17 | AJ8ZPL 50SH1750SH17€72.49
TSUBAKI 50SH18 | AJ8ZPR 50SH1850SH18€84.99
TSUBAKI 50SH19 | AJ8ZPX 50SH1950SH19€89.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 50SDS45 Sprocket, Quick Disconnect
€199.93 /unit