Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 50P17 | BA2ERN

TSUBAKI 50P17 Single Split Taper Sprocket

Item: BA2ERN Model: 50P17Cross Ref: 5PVC0
Limited Availability
€110.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Number50
For Chain Pitch5/8"
For Number Of Strands1
Hub Diameter3"
Hub Projection0.97"
Hub TypeOne Side
Length Through Bore1 5/16"
MaterialSteel
Material GradeGrade 1045
Number Of Teeth17
Outside Diameter3.718"
Pitch Diameter3.401"
Required Bushing SeriesP1
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentHardened Teeth
Tooth Width0.343"
Width With Bushing1.937"

Shipping Info:

Ship weight (kg) 0.7155
Ship length (cm)9.44
Ship width (cm)9.44
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 50Q28 | AL4XQE 50Q2850Q28€113.44
TSUBAKI 50H15 | AZ9DDZ 50H1550H15€51.59
TSUBAKI 50H17 | AZ9FLU 50H1750H17€62.75
TSUBAKI 50P22 | AZ9GUK 50P2250P22€162.89
TSUBAKI 50H24 | AZ9JGN 50H2450H24€93.80
TSUBAKI 50P19 | AZ9LJJ 50P1950P19€108.55
TSUBAKI 50H40 | AZ9MEV 50H4050H40€184.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 50P17 Single Split Taper Sprocket
€110.65 /unit