Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40SS O/L Offset Roller Chain Link#40AS - pack of 5 | AE9NMM 6L088

TSUBAKI 40SS O/L Offset Roller Chain Link#40AS - pack of 5

Item: AE9NMM Model: 40SS O/LCross Ref: 6L088
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOffset Roller Chain Link
Ansi Chain Size40AS
Grade304
Inside Pin Dia.0.156"
MaterialStainless Steel
Max. Allowable Load150 lbs.
Overall Width0.717"
Pitch1/2"
Roller Dia.0.312"
Temp. Range-270°F to +750°F
TypeCorrosion Resistant Coated
Width Between Roller Link Plates0.312"
Chain ConstructionRiveted Pin
Chain Number40
Chain Overall Width23/32"
FeaturesNon Magnetic
FinishPlain
Heavy SeriesNo
Inside Width5/16"
Link TypeOffset
Material GradeGrade 304
Maximum Operating Temperature750°F
Minimum Operating Temperature-270°F
Number Of Strands1
Pin Outside Diameter5/32"
Plate Height15/32"
Plate Thickness1/16"
Resistance PropertiesCorrosion Resistant, High Temperature Resistant
Roller Chain StandardANSI
Roller Diameter19/64"
SeriesSS Series
StandardsANSI
Working Load Limit99 lbs.

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)1.82
HS code7315190000
Country of OriginJP

Product Variants

ProductModelMaterialPitchAnsi Chain SizeFinishTemp. RangeRoller Dia.Inside Pin Dia.Chain Overall WidthPkg. Qty.Price
TSUBAKI 40NP O/L Offset Roller Chain Link #40np - Pack Of 5 | AE9NMF 6L082 40NP O/LSteel1/2"40NPNickel Plated--0.156"23/32"5€63.04
TSUBAKI 50NP O/L Offset Roller Chain Link #50np - Pack Of 5 | AE9NMG 6L083 50NP O/LSteel5/8"50NPNickel Plated--1/5"7/8"5€88.42
TSUBAKI 60NP O/L Offset Roller Chain Link#60np - Pack Of 5 | AE9NMH 6L084 60NP O/LSteel3/4"60NPNickel Plated--0.234"1 3/32"5€98.89
TSUBAKI 40SS O/L Offset Roller Chain Link#40SS - pack of 5 | AE9NMJ 6L085 40SS O/LStainless Steel1/2"40SS--270°F to +750°F-0.156"-5€131.49
TSUBAKI 50SS O/L Offset Rolle, Chain Link, #50ss, Pk 5 | AE9NMK 6L086 50SS O/LStainless Steel5/8"50SSPlain-270°F to +750°F-1/5"7/8"5€152.57
TSUBAKI 60SS O/L Offset Roller Chain Link#60 Ss - Pack Of 5 | AE9NML 6L087 60SS O/LStainless Steel3/4"60SSPlain-270°F to +750°F-0.234"1 3/32"5€212.25
TSUBAKI 50AS O/L Offset Roller Chain Link 50as - Pack Of 5 | AE9NMN 6L089 50AS O/LStainless Steel5/8"50ASPlain-40°F to +750°F2/5"1/5"7/8"5€172.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40SS O/L Offset Roller Chain Link#40AS - pack of 5
€120.36 /unit