Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40SH30 Sprocket

Item: BA7BGL Model: 40SH30Cross Ref: 5XXZ2
Limited Availability
€125.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeQuick Detachable
For Chain Pitch1/2"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter2 11/16"
Hub TypeOne Side
MaterialSteel
Maximum Bore Diameter1 5/8"
Minimum Bore Diameter1 11/16"
Outside Diameter5.06"
Pitch Diameter4.763"
Resistance PropertiesCorrosion Resistant
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"
Width With Bushing1.253"

Shipping Info:

Ship weight (kg) 0.8505
Ship length (cm)12.85
Ship width (cm)12.85
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 40JA16 | AJ8ZHB 40JA1640JA16€53.42
TSUBAKI 40JA17 | AJ8ZHG 40JA1740JA17€54.63
TSUBAKI 40JA18 | AJ8ZHM 40JA1840JA18€61.48
TSUBAKI 40JA19 | AJ8ZHT 40JA1940JA19€62.19
TSUBAKI 40SH22 | AJ8ZJH 40SH2240SH22€89.43
TSUBAKI 40SH24 | AJ8ZJR 40SH2440SH24€98.13
TSUBAKI 40SH25 | AJ8ZJX 40SH2540SH25€102.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40SH30 Sprocket
€125.67 /unit