Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40H22 | AZ9YQR

TSUBAKI 40H22 Single Split Taper Sprocket

Item: AZ9YQR Model: 40H22Cross Ref: 5PVA1
Limited Availability
€112.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
FinishBlack Oxide
For Bushing TypeSplit Taper
For Chain Pitch1/2"
For Number Of Strands1
Hub Diameter2 1/2"
Hub TypeOne Side
MaterialSteel
Outside Diameter3.778"
Pitch Diameter3.513"
Resistance PropertiesCorrosion Resistant
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"
Width With Bushing1.315"

Shipping Info:

Ship weight (kg) 0.6255
Ship length (cm)9.6
Ship width (cm)9.6
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 40P36 | AL9ANG 40P3640P36€133.93
TSUBAKI 40P48 | AL9ANH 40P4840P48€171.13
TSUBAKI 40P42 | AM2DGH 40P4240P42€177.15
TSUBAKI 40P18 | AZ9BGJ 40P1840P18€45.42
TSUBAKI 40H15 | AZ9DJE 40H1540H15€57.57
TSUBAKI 40H20 | AZ9EUN 40H2040H20€82.61
TSUBAKI 40H19 | AZ9GGW 40H1940H19€75.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40H22 Single Split Taper Sprocket
€112.57 /unit