Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40B30F-3/4 Sprocket 5.060 Outer Diameter #40 | AE9PCF 6L886

TSUBAKI 40B30F-3/4 Sprocket 5.060 Outer Diameter #40

Item: AE9PCF Model: 40B30F-3/4Cross Ref: 6L886
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Strand Sprocket
Ansi Sprocket Number40
Bore Dia.3/4"
Chain Number40
FinishBlack Oxide
For Chain Pitch1/2"
For Pitch TypeSingle Pitch
Hub Projection0.716"
Hub TypeOne Side
IncludesSet Screws
Industry Chain Pitch1/2"
Industry Chain Size40
Item - Roller Chain SprocketsRoller Chain Sprocket
Keyseat Size (in.)3/16" x 3/32"
Keyway Depth3/32"
Keyway Width3/16"
MaterialSteel
Material - SprocketsSteel
Maximum Bore Dia.3/4"
Number Of Set Screws2
Number Of Teeth30
Outside Dia.5.06"
Pitch Dia.4.783"
Resistance PropertiesCorrosion Resistant
Set Screw Dia.0.25"
Set Screw Hole Dia.1/4"
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"
TypeFixed Bore
Width Across Tooth SetsNot Applicable
Bore Diameter3/4"
Bore TypeFixed
For Chain Number40
For Number Of Strands1
Hub Diameter3 1/4"
KeywayYes
Length Through Bore1"
Material GradeGrade 1045
Maximum Bore Diameter3/4"
Outside Diameter5.06"
Pitch Diameter4.783"
Set Screw Location90° from Keyway, Directly Over Keyway
Set Screw Size1/4"
StandardsANSI

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)5.08
Ship length (cm)12.85
Ship width (cm)12.85
HS code8483901050
Country of OriginCN

Product Variants

ProductModelBore Dia.Set Screw Dia.Keyseat Size (in.)Maximum Bore Dia.Number Of TeethPitch Dia.Outside Dia.For Chain PitchPrice
TSUBAKI 40B30F-1 Sprocket 5.060 Outer Diameter #40 | AB2BTC 1L145 40B30F-11"0.3125"1/4" x 1/8"-304.783"5.06"-€96.02
TSUBAKI 40B30F-5/8 Sprocket 5.060 Outer Diameter #40 | AE9PCE 6L885 40B30F-5/85/8"0.25"3/16" x 3/32"5/8"304.783"5.06"1/2"€90.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40B30F-3/4 Sprocket 5.060 Outer Diameter #40
€106.30 /unit