Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40B13 Plain Bore Sprocket, 1/2 Inch Height

Item: AJ8UDW Model: 40B13Cross Ref: 5WEC3
Limited Availability
€28.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Diameter1/2"
Bore TypePlain
FinishBlack Oxide
For Chain Number40
For Chain Pitch1/2"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter1 9/16"
Hub Projection0.591"
Hub TypeOne Side
IncludesSet Screws
Length Through Bore7/8"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter1 1/16"
Number Of Teeth13
Outside Diameter2.33"
Pitch Diameter2.089"
Resistance PropertiesCorrosion Resistant
Set Screw Location90° from Keyway
Set Screw Size5/64"
StandardsANSI
Teeth Heat TreatmentHardened Teeth
Tooth Width0.284"

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)5.92
Ship width (cm)5.92
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 40A12 | AJ8RGJ 40A1240A12€19.25
TSUBAKI 40A14 | AJ8RGN 40A1440A14€20.34
TSUBAKI 40A18 | AJ8RHA 40A1840A18€21.45
TSUBAKI 40A19 | AJ8RHD 40A1940A19€21.78
TSUBAKI 40A20 | AJ8RHG 40A2040A20€22.40
TSUBAKI 40A21 | AJ8RHK 40A2140A21€22.86
TSUBAKI 40A22 | AJ8RHN 40A2240A22€24.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40B13 Plain Bore Sprocket, 1/2 Inch Height
€28.50 /unit