Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 40-2RIV Chain Roller | AE9NVB 6L485

TSUBAKI 40-2RIV Chain Roller

Item: AE9NVB Model: 40-2RIVCross Ref: 6L485
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
Breaking Strength8580 lbs.
Chain ConstructionRiveted Pin
Chain Overall Width1.283"
Connecting End To Center Line0.675"
Heavy Series0.312" , No , Riveted Pin , Roller Chain , Standard Riveted
Includes(1) Connecting Link
Industry Chain Pitch1/2"
Inside Width0.313"
Length10 ft.
MaterialSteel
Max. Allowable Load1370 lbs.
Overall Width1.283"
Pitch1/2"
Rivet End To Center Line0.608"
Roller Dia.5/16"
Size40-2
Tensile Strength8580 lbs.
TypeDouble Strand , Standard Riveted
Width Between Roller Link Plates0.312"
Chain Number40
FeaturesHardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube Grooved Bushings Help to Minimize Wear, The Chains Help to Transfer Motion From One Set of Sprockets to Another
Maximum Operating Temperature300°F
Minimum Operating Temperature15°F
Number Of Strands2
Overall Length10 ft.
Pin ContructionRiveted Pin
Roller Diameter5/16"
SeriesStandard Riveted
StandardsANSI
Working Load Limit1370 lbs.

Shipping Info:

Ship weight (kg) 3.915
Ship height (cm)4.06
Ship length (cm)26.42
Ship width (cm)14.99
HS code7315110045
Country of OriginTW

Product Variants

ProductModelTypePitchMaterialTensile StrengthBreaking StrengthOverall WidthRoller Dia.Width Between Roller Link PlatesPrice
TSUBAKI 80SSCB Cottered Roller Chain 10 Feet | AB4JQB 1YGT8 80SSCBCottered1"Stainless Steel397 lbs.397 lbs.1.406"5/8"5/8"€1,833.04
TSUBAKI 35 TW 10 Chain Roller | AC3TKT 2W092 35 TW 10Single Strand3/8"Steel2530 lbs.2530 lbs.1/2"13/64"0.188"€56.72
TSUBAKI 40 TW 10 Chain Roller | AC3TKU 2W093 40 TW 10Single Strand1/2"Steel4290 lbs.4290 lbs.0.717"5/16"0.312"€64.78
TSUBAKI 41 TW 10 Chain Roller | AC3TKV 2W094 41 TW 10Single Strand1/2"Steel2640 lbs.2640 lbs.0.579"5/16"1/4"€53.49
TSUBAKI 50 TW 10 Chain Roller | AC3TKW 2W095 50 TW 10Single Strand5/8"Steel7050 lbs.7050 lbs.0.878"13/32"3/8"€98.38
TSUBAKI 60 TW 10 Chain Roller | AC3TKX 2W096 60 TW 10Single Strand3/4"Steel9920 lbs.9920 lbs.1.087"15/32"1/2"€135.64
TSUBAKI 35 TW 100 Chain Roller | AC3TLK 2W192 35 TW 100Single Strand3/8"Steel2530 lbs.2530 lbs.1/2"13/64"0.188"€671.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40-2RIV Chain Roller
€193.69 /unit