Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 25B12 Plain Bore Sprocket, 1/4 Inch Height

Item: AJ8TWH Model: 25B12Cross Ref: 5WDV9
Limited Availability
€20.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Bore Diameter1/4"
Bore TypePlain
FinishBlack Oxide
For Chain Number25
For Chain Pitch1/4"
For Number Of Strands1
For Pitch TypeSingle Pitch
Hub Diameter5/8"
Hub Projection0.39"
Hub TypeOne Side
IncludesSet Screws
Length Through Bore1/2"
MaterialSteel
Material GradeGrade 1045
Maximum Bore Diameter3/8"
Number Of Teeth12
Outside Diameter1.083"
Pitch Diameter0.966"
Resistance PropertiesCorrosion Resistant
Set Screw Location90° from Keyway
StandardsANSI
Teeth Heat TreatmentNot Hardened
Tooth Width0.11"

Shipping Info:

Ship weight (kg) 0.1575
Ship length (cm)2.75
Ship width (cm)2.75
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 25B17 | AJ8TWP 25B1725B17€16.64
TSUBAKI 25B18 | AJ8TWR 25B1825B18€22.29
TSUBAKI 25B19 | AJ8TWU 25B1925B19€20.91
TSUBAKI 25B20 | AJ8TWX 25B2025B20€22.52
TSUBAKI 25B21 | AJ8TXA 25B2125B21€22.04
TSUBAKI 25B22 | AJ8TXD 25B2225B22€24.85
TSUBAKI 25B23 | AJ8TXF 25B2325B23€25.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 25B12 Plain Bore Sprocket, 1/4 Inch Height
€20.86 /unit