Flat Shipping

Flat Shipping at €24.99 + VAT

TSUBAKI 2060B17 Double Pitch Sprocket, 3/4 Inch Bore

Item: BA2VYU Model: 2060B17Cross Ref: 794LD8
Limited Availability
€108.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Pitch Sprocket
Bore Diameter3/4"
Bore TypePlain
FinishBlack Oxide
For Chain NumberC2060
For Chain Pitch1 1/2"
For Number Of Strands1
For Pitch TypeDouble Pitch
Hub Diameter3 1/8"
Hub Projection0.791"
Hub TypeOne Side
Length Through Bore1 1/4"
MaterialSteel
Material GradeType B
Maximum Bore Diameter2 1/8"
Maximum Operating Temperature400°F
Minimum Operating Temperature-5°F
Number Of Set Screws0
Number Of Teeth17
Outside Diameter4.46"
Pitch Diameter4.152"
Resistance PropertiesWear Resistant
Set Screw Location90°From Keyway
StandardsPTDA CEMA
Teeth Heat TreatmentHardened Teeth
Tooth Width0.459"

Shipping Info:

Ship weight (kg) 1.386
Ship length (cm)11.33
Ship width (cm)11.33
Country of OriginCN

Product Variants

ProductModelMPNPrice
TSUBAKI 2040B11 | AL2XKL 2040B112040B11€24.13
TSUBAKI 2080B17 | AM8VXD 2080B172080B17€120.44
TSUBAKI 2050B22 | AZ9HCK 2050B222050B22€71.86
TSUBAKI 2060B15 | AZ9HCY 2060B152060B15€83.02
TSUBAKI 2080B24 | AZ9HXE 2080B242080B24€289.42
TSUBAKI 2040B20 | AZ9LJF 2040B202040B20€44.88
TSUBAKI 2080B30 | AZ9LJH 2080B302080B30€226.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 2060B17 Double Pitch Sprocket, 3/4 Inch Bore
€108.11 /unit