TSI ALNOR EBT731 Air Flow Capture Hood Digital 2 x 2 Hood | AC8JNT 3ATR7

TSI ALNOR EBT731 Air Flow Capture Hood Digital 2 x 2 Hood

Item: AC8JNT Model: EBT731Cross Ref: 3ATR7
In Stock

Get it by Tuesday, Jun 17

€4,150.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Flow Capture Hood
Base Dia.18"
Battery ChemistryAlkaline
Battery Voltage1.5V
Bluetooth CompatibleYes
Cfm Range25-2500 CFM
Differential Pressure-3735 Pa to +3735 Pa
Differential Pressure Range-15 in. wc to +15 in. wc
DisplayDigital Multi Line LCD
Display TypeDigital
Height42"
Hood Opening Width2 ft. , 25 CFM
Number Of Batteries Required4
Overall Height42"
Temp. Range+40°F to +140°F
Base Diameter18"
Batteries IncludedYes
Battery Run Time10 hrs.
Battery SizeAA
Calibration CertificateIncluded
Hood Opening Length2 ft.
Includes6 Support Poles
Includes(2) Static Pressure Probes, 16 ft. Neoprene Tubing, 18" Pitot Probe, 2 x 2 ft. Air Capture Hood Base, Detachable Micromanometer, Multi-Country AC Adapter, NIST Traceable Certificate of Calibration, USB Cable, Wheeled Carrying Case
Manufacturer Warranty Length2 yrs.
Maximum Air Flow Measurement2500 CFM
Maximum Temperature Measured140°F
Minimum Air Flow Measurement25 CFM
Minimum Temperature Measured40°F

Shipping Info:

Ship weight (kg) 12.5055
Ship height (cm)70.1
Ship length (cm)76.2
Ship width (cm)31.75
HS code9026200000
Country of OriginUS

Product Details:

TSI Alnor EBT731 Balometer air flow capture hood (equipped with a digital micromanometer) takes air volume readings directly from diffusers and grilles with high efficiency. This multipurpose electronic air balancing instrument is useful for test & balance contractors, commissioning agents, facility managers, ventilation system installers and health & safety specialists in HVAC applications to control airflow.

Features:

Capture Hood

  • TSI Alnor EBT731 Balometer air flow capture hood's ergonomic design and light weight allow easy, single-person operation.
  • It provides back pressure compensation for accurate readings at high flow rates.
  • This hood automatically senses and displays supply or return flows.

Detachable Micromanometer

  • This micromanometer accurately measures pressure, velocity and flow.
  • It has an auto-zeroing pressure sensor to reduce user steps and save time.
  • Its automatic density correction increases reading accuracy.
  • The intuitive menu structure allows easy setup and use.
  • It has a large graphic display with a backlight to showcase up to five measurements.
  • This micromanometer has an integrated Log-Tchebycheff duct traverse application to simplify calculations.

Compatible Accessories:

  • TSI Alnor Air Flow Probe: This probe performs duct traverse and measures face velocity. It is also ideal for small-diameter ductwork.
  • TSI Alnor Air Velocity Probe: This thermoanemometer probe can be equipped to measure air velocity and temperature simultaneously.
  • TSI Alnor Velocity Matrix Probe: This 16-point telescopic velocity matrix is perfect for applications that require large surface area measurements.
  • TSI Alnor CH-STAND Capture Hood Stand: This stand extends up to 15 feet, allowing users to take readings from ceiling diffusers without using ladders.

Standards and Approvals:

  • NIST

Frequently Asked Questions:

Q. How to clean this TSI Alnor EBT731 unit?

A. Use a soft cloth damped with mild detergent to clean the fabric hood, micromanometer and case.

Q. How to assemble the capture hood?

A. The capture hood comes partially assembled with the 2 x 2 ft nylon hood attached to the base. To complete the assembly, follow these steps:

  • Place the capture hood's base on the floor.
  • Lift the top of the fabric and insert one end of a support pole into its pole mount in the base.
  • Grip the support pole and bend it slightly to insert the top end into the support pole cup (set in the fabric frame's opposite corner).
  • Insert the rest of the poles in the same way.

Q. Does this unit require calibration?

A. This TSI Alnor unit must be calibrated annually to avoid errors and maintain accuracy.

Q. How to retract the probe?

A.

  • To retract the probe, hold the handle in one hand and pull the probe cable gently with the other until the smallest antenna section retracts.
  • Never retract the probe by pushing the tip.

Product Variants

ProductModelHeightBase Dia.DisplayCfm RangeBattery TypeTemp. RangePrice
TSI ALNOR ABT701 Air Flow Capture Hood Analog 2 x 2 Hood | AC8JNU 3ATR8 ABT70142"18"Analog Meter0-1000 CFMAAA Alkaline Battery+32°F to +140°F€4,586.84
TSI ALNOR 6200D Balometer Low Flow | AD8GUP 4KF78 6200D34 1/2"13.3"Digital10-500 CFMC Alkaline-€2,050.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSI ALNOR EBT731 Air Flow Capture Hood Digital 2 x 2 Hood
€4,150.80 /unit