Flat Shipping

Flat Shipping at €24.99 + VAT

TRUESEAL FB8FC6-HBLK Female Connector, PVDF, Push-to-Connect x FNPTF, 1/2 Inch Tube OD, 3/8 Inch Pipe Size | CU7CEX

TRUESEAL FB8FC6-HBLK Female Connector, PVDF, Push-to-Connect x FNPTF, 1/2 Inch Tube OD, 3/8 Inch Pipe Size

Item: CU7CEX Model: FB8FC6-HBLKCross Ref: 60NL24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ApplicationAir, Beer, Dyes, Non-Potable Water, Soft Drinks, Wine
ColorBlack
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polypropylene, Polyurethane, PVDF, Vinyl
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFNPTF
Fitting Side B Pipe Size3/8"
Length1.594"
MaterialPVDF
Max. Operating Pressure250 psi
Max. Operating Temp.275°F
Min. Operating Temp.0°F
Release Ring MaterialFKM
Release TypeButton
Specific Fitting ShapeStraight Adapter
Sub-brandKynar
System Of MeasurementImperial
Thread Size3/8"
Vacuum Rating28 in. hg
Fitting MaterialPVDF
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Overall Length1 19/32"
StandardsFDA APPROVED, NSF/ANSI 51

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting Side A Tube Outer DiameterFitting Side B Pipe SizeMax. Operating Temp.ColorSpecific Fitting ShapeMin. Operating Temp.Fitting Side A Connection TypePrice
TRUESEAL FB6FC8-HBLK Female Connector, PVDF, Push-to-Connect x FNPTF, 3/8 Inch Tube OD, 1/2 Inch Pipe Size | CU7CEY FB6FC8-HBLK300 psi3/8"1/2"275°FBlackStraight Adapter0°FPush To Connect€22.30
TRUESEAL FB6FC6-HBLK Female Connector, PVDF, Push-to-Connect x FNPTF, 3/8 Inch Tube OD, 3/8 Inch Pipe Size | CU7CEZ FB6FC6-HBLK300 psi3/8"3/8"275°FBlackStraight Adapter0°FPush To Connect€16.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUESEAL FB8FC6-HBLK Female Connector, PVDF, Push-to-Connect x FNPTF, 1/2 Inch Tube OD, 3/8 Inch Pipe Size
€23.19 /unit