Flat Shipping

Flat Shipping at €24.99 + VAT

TRUE TEMPER 1638300 Snow Shovel, 18 Inch Blade Width, Steel, 36 Inch Handle Length, D-Grip | CU7CJX

TRUE TEMPER 1638300 Snow Shovel, 18 Inch Blade Width, Steel, 36 Inch Handle Length, D-Grip

Item: CU7CJX Model: 1638300Cross Ref: 35NZ65
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemShovel
Blade Height14 1/2"
Blade MaterialAluminum
Blade Width18"
Handle GripD Grip
Handle Length36"
Handle MaterialSteel
Handle TypeStraight
Weight3.3125 lbs.
Blade Length14 1/2"
Overall Length50 1/2"
Product TypeSnow Shovel

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHandle TypeHandle LengthBlade WidthHandle MaterialBlade MaterialBlade HeightHandle GripPrice
TRUE TEMPER 1639300 Snow Pusher, 24 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CU7CJU 1639300Straight42"24"WoodSteel10"D Grip€58.76
TRUE TEMPER 1642900 Snow Pusher, 24 Inch Blade Width, Wood, 48 Inch Handle Length, Straight | CU7CJV 1642900--------
RFQ
TRUE TEMPER 1625300 Snow Pusher, 26 Inch Blade Width, Aluminum, 32 Inch Handle Length, Integrated Mid-Grip | CU7CJW 1625300U Shape32"26"AluminumPolycarbonate, Steel21"Integrated Mid Grip€80.25
TRUE TEMPER 1640700 Snow Shovel, 18 Inch Blade Width, Wood, 37 Inch Handle Length, D-Grip | CU7CJY 1640700Straight37"18"WoodSteel14 1/2"D Grip€40.37
TRUE TEMPER 1638900 Snow Shovel, 18 Inch Blade Width, Steel, 39 Inch Handle Length, D-Grip | CU7CJZ 1638900Ergonomic39"18"--14 1/2"D Grip€44.04
TRUE TEMPER 1603500 Snow Pusher | CU7CKB 1603500-------€41.28
TRUE TEMPER ABTT5212 Telescoping Auto Snow Brush, 52 Inch Size | CV4QDX ABTT5212-------€52.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUE TEMPER 1638300 Snow Shovel, 18 Inch Blade Width, Steel, 36 Inch Handle Length, D-Grip