Flat Shipping

Flat Shipping at €24.99 + VAT

TROEMNER 8124 Calibration Weight 2kg Polished | AF4FBM 8UN12

TROEMNER 8124 Calibration Weight 2kg Polished

Item: AF4FBM Model: 8124Cross Ref: 8UN12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCalibration Weight
Calibration CertificateNo Certificate , Not Included
Calibration Weight StyleCylinder
ComplianceANSI.png, ASTM.png
FinishPolish
GradeGrade 303
IncludesCase
Item - Calibration WeightsCalibration Weight
MaterialStainless Steel
Measurement TypeMetric
Nominal Mass2 Kg
Number Of Pieces1
Overall Height3.342"
Overall Width2.475"

Shipping Info:

Ship weight (kg) 2.646
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)24.77
HS code8423900080
Country of OriginUS

Product Variants

ProductModelNominal MassCalibration CertificateGradeCalibration Weight StylePrice
TROEMNER 8138 Calibration Weight 200g Polished | AF3PPY 8AKZ9 8138200gNo CertificateGrade 316Cylinder€120.24
TROEMNER 8424 Calibration Weight 2kg Satin | AF3PPZ 8AL01 84242 KgNo CertificateGrade 303Cylinder€178.37
TROEMNER 8444 Calibration Weight 100g Satin | AF3PQA 8AL02 8444100gNo CertificateGrade 316Cylinder€76.78
TROEMNER 8442T Calibration Weight 150g Satin | AF3RDY 8CFD8 8442T150gTraceable ReportGrade 316Cylinder€136.02
TROEMNER 8434T Calibration Weight 400g Satin | AF3RDZ 8CFD9 8434T400gTraceable ReportGrade 316Cylinder€144.61
TROEMNER 8432T Calibration Weight 500g Satin | AF3REA 8CFE0 8432T500gTraceable ReportGrade 316Cylinder€149.45
TROEMNER 8426T Calibration Weight 1500g Satin | AF3REB 8CFE1 8426T1500gTraceable ReportGrade 303Cylinder€229.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TROEMNER 8124 Calibration Weight 2kg Polished
€284.85 /unit