Flat Shipping

Flat Shipping at €24.99 + VAT

TROEMNER 7240-1W Precision Weight Leaf 500mg to 1mg NVLAP | AH8JMG 38UP75

TROEMNER 7240-1W Precision Weight Leaf 500mg to 1mg NVLAP

Item: AH8JMG Model: 7240-1WCross Ref: 38UP75
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,589.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Weight
Calibration CertificateAccredited , NVLAP
Calibration Weight StyleLeaf
ComplianceFDA.png
FinishHigh Gloss
IncludesCase
Item - Calibration WeightsCalibration Weight Kit
MaterialStainless Steel
Measurement TypeMetric
Nominal Mass1 mg to 500 mg , 500 mg to 1 mg
Number Of Pieces12
Calibration Weight ClassClass 1
Calibration Weight Compliance AgencyFDA, GLD, GMP
Calibration Weight MaterialStainless Steel

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificateGradePrice
TROEMNER 7021-1 Precision Weight 10g Polished | AF3PPP 8AKX3 7021-110gScrew KnobNo Certificate-€92.99
TROEMNER 7020-4 Precision Weight 20g Polished | AF3PQF 8AL43 7020-420gScrew KnobNo Certificate-€70.98
TROEMNER 7025-4 Precision Weight 1g Polished | AF3PQG 8AL44 7025-41gScrew KnobNo Certificate-€55.15
TROEMNER 7014-1T Precision Weight 500g Polished | AF3REC 8CFG0 7014-1T500gScrew KnobTraceable Report-€312.45
TROEMNER 7037-4 Precision Weight 1mg Aluminium | AF3RGQ 8CGY7 7037-41 mgLeafNo Certificate-€33.78
TROEMNER 7034-4 Precision Weight 5mg Aluminium | AF3RGR 8CGY8 7034-45 mgLeafNo Certificate-€33.91
TROEMNER 7026-4 Precision Weight 500mg | AF3RGT 8CGY9 7026-4500 mgLeafNo Certificate304€36.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TROEMNER 7240-1W Precision Weight Leaf 500mg to 1mg NVLAP
€1,589.08 /unit