Flat Shipping

Flat Shipping at €24.99 + VAT

TROEMNER 7223-4 Precision Weight Set 200g To 1mg | AF6CWA 9WY50

TROEMNER 7223-4 Precision Weight Set 200g To 1mg

Item: AF6CWA Model: 7223-4Cross Ref: 9WY50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,209.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrecision Weight Set
Calibration CertificateNo Certificate , Not Included
Calibration Weight StyleCylinder , Screw Knob
ComplianceANSI.png, ASTM.png
FinishPolish
Includes200G, 100G, 50G, (2) 20G, 10G, 5G, (2) 2G, 1G, 500Mg, (2) 200Mg, 100Mg, 50Mg, (2) 20Mg, 10Mg, 5Mg, (2) 2Mg, 1Mg Weights, Case, Forceps
Item - Calibration WeightsCalibration Weight Kit
Measurement TypeMetric
Nominal Mass1 mg to 1g , 200g to 1 mg
Number Of Pieces22
Calibration Weight ClassClass 4
Calibration Weight Compliance AgencyANSI, ASTM
Calibration Weight MaterialAlloy 8 Stainless Steel

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)12.07
Ship length (cm)17.78
Ship width (cm)22.86
HS code8423900080
Country of OriginUS

Product Variants

ProductModelNominal MassCalibration Weight StyleCalibration CertificatePrice
TROEMNER 7219-1T Precision Weight Set 500g To 1mg | AF3RED 8CFG1 7219-1T500g to 1 mgScrew KnobTraceable Report€3,130.51
TROEMNER 7221-1 Precision Weight Set 200g To 1mg | AF3RJV 8CJC5 7221-11 mg to 1gScrew KnobNo Certificate€1,586.22
TROEMNER 7224-1T Precision Weight Set 100 To 1g Polished | AF4CVW 8RH58 7224-1T100g to 1gScrew KnobTraceable Report€982.74
TROEMNER 7219-4 Precision Weight Set 500g To 1mg | AF4CVY 8RH67 7219-4500g to 1 mgScrew KnobNo Certificate€1,891.24
TROEMNER 7223-1 Precision Weight Set 200g To 1mg | AF4DVF 8TJU2 7223-11 mg to 1gScrew KnobNo Certificate€1,310.70
TROEMNER 7221-1T Precision Weight Set 200g To 1mg | AF4FEA 8UPM1 7221-1T1 mg to 1gScrew KnobTraceable Report€2,212.25
TROEMNER 7221-4T Precision Weight Set 200g To 1mg | AF4HKK 8X819 7221-4T1 mg to 1gScrew KnobTraceable Report€1,454.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TROEMNER 7223-4 Precision Weight Set 200g To 1mg
€1,209.54 /unit