Flat Shipping

Flat Shipping at €24.99 + VAT

TRITON LBS31T-SLV Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 9 Inch x 32 Inch x 1/2 Inch | CU7BEX

TRITON LBS31T-SLV Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 9 Inch x 32 Inch x 1/2 Inch Size

Item: CU7BEX Model: LBS31T-SLVCross Ref: 49WL52
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
ColorSilver
FinishEpoxy Coat
Height9"
Hole ShapeSquare
Hole Size3/8"
Includes(2) Standard Spring Clips, Closed End Hammer/Pliers, Double Rod Hooks: 3 In Double Rod 90° Bend, Extended Spring Clips, Multi Ring Tool Holder, Single Rod Hooks: (2) 3 In Single Rod 30° Bend, Strip: Lbs-2S
MaterialSteel
Mounting Hardware IncludedYes
Mounting TypeWall Mount
Number Of Hooks8
Number Of Panels1
Number Of Usable Sides1
Overall Depth1/2"
Panel Load Capacity35 lbs.
Peg Hole Spacing1 1/2"
Pegboard TypeStrip
Whole Unit Load Capacity35 lbs.
Width32"
Includes Mounting HardwareYes
Mounting Hardware RequiredYes
Overall Height9"
Overall Width32"
Peg Hole ShapeSquare
Peg Hole Size3/8"

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)22.86
Ship length (cm)1.27
Ship width (cm)81.28
Country of OriginCN

Product Variants

ProductModelHeightColorPanel Load CapacityNumber Of HooksWhole Unit Load CapacityHole ShapeHole SizeMaterialPrice
TRITON LBS36T-SLV Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 4 1/2 Inch x 36 Inch x 1/2 Inch | CU7BEY LBS36T-SLV4 1/2"Silver35 lbs.835 lbs.Square3/8"Steel€45.98
TRITON LBS18T-WHT Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 4 1/2 Inch x 18 Inch x 1/2 Inch | CV3EKN LBS18T-WHT4 1/2"White15 lbs.515 lbs.Square3/8"Steel€25.21
TRITON LBS18T-SLV Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 4 1/2 Inch x 18 Inch x 1/2 Inch | CV3EKP LBS18T-SLV4 1/2"Silver15 lbs.515 lbs.Square3/8"Steel€27.97
TRITON LBS36T-WHT Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 4 1/2 Inch x 36 Inch x 1/2 Inch | CV3ENB LBS36T-WHT4 1/2"White35 lbs.835 lbs.Square3/8"Steel€45.98
TRITON LBS31T-WHT Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 9 Inch x 32 Inch x 1/2 Inch | CV3ENC LBS31T-WHT9"White35 lbs.835 lbs.Square3/8"Steel€46.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON LBS31T-SLV Pegboard Strip Kit, Square, 3/8 Inch Size Peg Hole Size, 9 Inch x 32 Inch x 1/2 Inch Size
€47.39 /unit