TRITON LBC-4SS A-Frame Pegboard Truck, Square, 3/8 Inch Peg Holes, 27 Inch X 48 Inch X 46 Inch Size | CU7BGK

TRITON LBC-4SS A-Frame Pegboard Truck, Square, 3/8 Inch Peg Holes, 27 Inch X 48 Inch X 46 Inch Size

Item: CU7BGK Model: LBC-4SSCross Ref: 55KF66
In Stock

Get it by Tuesday, Jun 17

€2,712.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
Caster Configuration, Wheel Configuration(2) Rigid, (2) Swivel
ColorSilver
Height46"
Hole ShapeSquare
Hole Size3/8"
IncludesTray
MaterialStainless Steel
Number Of Panels4
Overall Depth48"
Panel Load Capacity150 lbs.
Tool Storage Space28 sq. ft.
Whole Unit Load Capacity850 lbs.
Width27"
Caster Wheel/configuration2 Rigid, 2 Swivel
Overall Height46"
Overall Width27"
Peg Hole ShapeSquare
Peg Hole Size3/8"

Shipping Info:

Ship weight (kg) 52.2
Ship height (cm)116.84
Ship length (cm)121.92
Ship width (cm)68.58
Country of OriginCN

Product Variants

ProductModelHeightOverall DepthWhole Unit Load CapacityTool Storage SpaceNumber Of HooksNumber Of BinsHole ShapeHole SizePrice
TRITON LBC-18SSH A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 21 Inch X 36 Inch X 39 Inch Size | CU7BEV LBC-18SSH39"36"800 lbs.18 sq. ft.603Square3/8"€1,708.67
TRITON LBC-4SSH A-Frame Pegboard Truck Kit, Square, 3/8 Inch Peg Holes, 27 Inch X 48 Inch X 46 Inch Size | CU7BEW LBC-4SSH46"48"850 lbs.28 sq. ft.666Square3/8"€2,858.53
TRITON LBC-18SS A-Frame Pegboard Truck, Square, 3/8 Inch Peg Holes, 21 Inch X 36 Inch X 39 Inch Size | CU7BGH LBC-18SS39"36"800 lbs.18 sq. ft.--Square3/8"€1,457.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON LBC-4SS A-Frame Pegboard Truck, Square, 3/8 Inch Peg Holes, 27 Inch X 48 Inch X 46 Inch Size
€2,712.82 /unit