TRITON DB-96 Pegboard Panel, Round, 9/32 Inch Size Peg Hole Size, 96 Inch x 48 Inch x 1/8 Inch | CU7BFU

TRITON DB-96 Pegboard Panel, Round, 9/32 Inch Peg Hole Size, 96 X 48 X 1/8 Inch Size

Item: CU7BFU Model: DB-96Cross Ref: 36RE10
In Stock

Get it by Monday, Jun 16

€397.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPegboard Panel
ColorWhite
FinishPolypropylene
Height96"
Hole ShapeRound
Hole Size0.281"
MaterialPolypropylene
Mounting Hardware IncludedNo
Number Of Hooks0
Number Of Panels1
Number Of Usable Sides1
Overall Depth1/8"
Panel Load Capacity250 lbs.
Peg Hole Spacing1"
Pegboard TypePanel
Whole Unit Load Capacity250 lbs.
Width48"
Includes Mounting HardwareNo
Mounting Hardware RequiredYes
Overall Height96"
Overall Width48"
Peg Hole ShapeRound
Peg Hole Size9/32"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)0.32
Ship length (cm)0.32
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelHole SizeHeightMaterialHole ShapeColorNumber Of PanelsOverall DepthMounting Hardware IncludedPrice
TRITON DB-96BLK Pegboard Panel, Circle, 9/32 Inch Size Peg Hole Size, 96 Inch x 48 Inch x 1/4 Inch, ABS | CU7BFN DB-96BLK0.281"96"ABSCircleBlack11/4"No€514.34
TRITON DB-2BK Black ABS Pegboards, 1/4 Inch Peg Hole Size, 48 Inch x 24 Inch x 3/16 in, Polyethylene | CV3EJK DB-2BK1/4"48"Polyethylene-Black20.188"Yes€264.98
TRITON DB-4BK Black ABS Pegboards, 1/4 Inch Peg Hole Size, 48 Inch x 24 Inch x 3/16 in, Polyethylene | CV3EQB DB-4BK1/4"48"Polyethylene-Black40.188"Yes€506.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON DB-96 Pegboard Panel, Round, 9/32 Inch Peg Hole Size, 96 X 48 X 1/8 Inch Size
€397.83 /unit