Flat Shipping

Flat Shipping at €24.99 + VAT

TRITON 66661 Multi-Ring Tool Holder, 1 5/8 Inch X 9 Inch X 2 1/4 Inch Size, 1 Hooks, 1 5/8 Inch Hook Dp | CU7BEN

TRITON 66661 Multi-Ring Tool Holder, 1 5/8 Inch X 9 Inch X 2 1/4 Inch Size, 1 Hooks, 1 5/8 Inch Hook Dp

Item: CU7BEN Model: 66661Cross Ref: 45MX19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Ring Tool Holder
Accessory TypeMulti-Ring Toolholder
ColorSilver
For Pegboard Hole ShapeSquare
For Pegboard Hole Size3/8"
For Pegboard Hole Spacing1 1/2"
For Tool TypePliers, Scissors, Screwdrivers, Vice Grips
Height2 1/4"
Hook Depth1 5/8"
IncludesStainless Steel Screws
Locking SystemScrew In
Mounting TypeSurface
Number Of Hooks1
Overall Length1 5/8"
Width9"
FinishStainless Steel
MaterialStainless Steel
Overall Height2 1/4"
Overall Width9"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.72
Ship length (cm)4.13
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelColorAccessory TypeHook DepthMounting TypeHeightNumber Of HooksFor Pegboard Hole ShapeFor Pegboard Hole SizePrice
TRITON V66661 Pegboard Hook, 1 5/8 Inch X 9 Inch X 2 1/4 Inch Size, 1 Hooks, 1 5/8 Inch Hook Dp | CV3CZM V66661BlackSingle Ring Toolholder1 5/8"Surface2 1/4"1Square3/8"€27.66
TRITON V66660 Pegboard Hook, 1 3/8 Inch X 8 1/8 Inch X 2 1/4 Inch Size, 1 Hooks, 1 1/2 Inch Hook Dp | CV3CZQ V66660BlackMulti-Prong Toolholder1 1/2"Surface2 1/4"1Square3/8"€25.56
TRITON 66660 Multi-Prong Tool Holder, 1 3/8 Inch X 8 1/8 Inch X 2 1/4 Inch Size, 1 Hooks | CV4QBA 66660SilverMulti-Prong Toolholder1 1/2"Surface2 1/4"1Square3/8"€16.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITON 66661 Multi-Ring Tool Holder, 1 5/8 Inch X 9 Inch X 2 1/4 Inch Size, 1 Hooks, 1 5/8 Inch Hook Dp
€19.49 /unit