Flat Shipping

Flat Shipping at €24.99 + VAT

TRITAN UCFL206-20 Flange Bearing 2-Bolt Ball 1-1/4 Bore | AH7JYY 36UY73

TRITAN UCFL206-20 Flange Bearing 2-Bolt Ball 1-1/4 Bore

Item: AH7JYY Model: UCFL206-20Cross Ref: 36UY73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item2-Bolt Flange Bearing
Bearing Housing Material TypeCast Iron
Bolt Size3/8"
Bore Dia.1 1/4"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity4384 lbs.
FeaturesAnti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
FinishPaint , Painted
Flange Thickness1/2"
GradeGrade 52100
Housing MaterialCast Iron
Housing Material FinishPainted
Housing TypeRhombus
Insert FinishChrome Plated
Insert MaterialSteel
Insert TypeBall , Radial Ball
Lock TypeSet Screw
LubricationShell Alvania RL2 Or Nlgi #2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Mount Hole Center-to-center Length4 39/64"
Mount Hole Size7/16"
Mounting Bolt Size3/8"
Mounting Hole Center To Center117 mm
Number Of Mount Holes2
Overall Height1 19/32" , 40.2 mm
Overall Length148 mm , 5 13/16"
Overall Width3 5/32" , 80 mm
Seal MaterialRubber
Shaft Locking TypeSet Screw
Static Load Capacity2540 lbs.
System Of MeasurementInch
Temp. Range-40°F to +250°F
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bearing Material GradeGrade 52100
Bore Diameter1 1/4"
ClosureDouble Sealed
Expansion TypeFixed
Included BearingUC206-20
Lubricant MaterialNLGI #2 Equivalent
Maximum Temperature250°F
Minimum Temperature-40°F
Rolling Element Rows1
StandardsAFBMA, ISO CERTIFIED
Static Radial Load Capacity2540 lbf.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)4.05
Ship length (cm)14.76
Ship width (cm)8.02
Country of OriginCN

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightShaft Locking TypeFlange ThicknessMount Hole Center-to-center LengthMounting Bolt SizePrice
TRITAN UCFL201-8S (40MM) Flange Bearing 2-Bolt Ball 1/2 Bore | AH7JYK 36UY61 UCFL201-8S (40MM)1/2"3 57/64"57 mm30.9 mmSet Screw27/64"2 63/64"3/8"€31.09
TRITAN UCFL202-10 Flange Bearing 2-Bolt Ball 5/8 Bore | AH7JYL 36UY62 UCFL202-105/8"4 7/16"2 3/8"33.3 mmSet Screw7/16"3 35/64"3/8"€31.92
TRITAN UCFL202-10S (40MM) Flange Bearing 2-Bolt Ball 5/8 Bore | AH7JYM 36UY63 UCFL202-10S (40MM)5/8"3 57/64"57 mm30.9 mmSet Screw27/64"2 63/64"3/8"€32.11
TRITAN UCFL204-12 Flange Bearing 2-Bolt Ball 3/4 Bore | AH7JYN 36UY64 UCFL204-123/4"4 7/16"2 3/8"33.3 mmSet Screw19/32"3 35/64"3/8"€27.28
TRITAN UCFL204-20MM Flange Bearing 2-Bolt Ball 20mm Bore | AH7JYP 36UY65 UCFL204-20MM20 mm113 mm60 mm33.3 mmSet Screw---€29.57
TRITAN UCFL205-14 Flange Bearing 2-Bolt Ball 7/8 Bore | AH7JYQ 36UY66 UCFL205-147/8"5 1/8"68 mm35.8 mmSet Screw1/2"3 57/64"3/8"€40.38
TRITAN UCFL205-15 Flange Bearing 2-Bolt Ball 15/16 Bore | AH7JYR 36UY67 UCFL205-150.938"5 1/8"68 mm35.8 mmSet Screw1/2"3 57/64"3/8"€39.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN UCFL206-20 Flange Bearing 2-Bolt Ball 1-1/4 Bore
€52.18 /unit